Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cup Grinding Wheel, ”Dry Cup”

5.00 (2)
Purpose
Grinding of building material
Color (Body)
Yellow
Tip Width (mm)
7
Blade Thickness (mm)
4.5
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Type
Diamond cutter
TRUSCO Part Number
175-8004
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 DC-4M 34709832 83.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of concrete soil
5
From Japan
On 2017-11-07 19:14:55
For rough cutting, digging into concrete is handy and well handled
This review is about item#34709832.
Concrete eyelid
5
From Japan
On 2009-11-16 11:38:16
It is cheap, and you can use it enough.
This review is about item#06701581.

Related Products