Buy more than* S$200* and get FREE SHIPPING

Dry Surfacer

4.33 (3)
Purpose
Grinding of building material
Color (Body)
Yellow
Tip Width (mm)
6
Blade Thickness (mm)
4.5
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Type
Diamond cutter
TRUSCO Part Number
175-7997
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 DF-4M 34709823 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Reclaim concrete
5
From Japan
On 2013-09-25 12:00:13
It was easy to use because it is the same shape that I used before.
This review is about item#34709823.
Concrete cutting
3
From Japan
On 2013-02-22 16:35:23
I want to continue purchase if the price is cheap
This review is about item#34709823.
Concrete cutting work
5
From Japan
On 2007-12-27 09:20:04
There is no problem with durability. Just want me to make it a little cheaper, I want you to enrich the diamond cup.
This review is about item#06701597.

Related Products