Buy more than* S$200* and get FREE SHIPPING

craftwork rim (diamond cutter)

4.00 (1)
Purpose
Concrete, block cutting
Diamond Layer Width(mm)
6
Diamond Layer Thickness (mm)
2
Tip Width (mm)
6
Blade Thickness (mm)
2
...see all
Product Options
ADD TO CART
Description 2 Outer Diameter (phi mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Description 2 Outer Diameter (phi mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clean cut type standard products! 105 20 Diamond cutter 1Sheet 1 RZ-E4 06701606 40.63 SGD
In stock
- 125 22 - 1Sheet 1 RZ-E5 06701615 60.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut of concrete secondary products
4
From Japan
On 2017-05-19 21:15:09
Sharpness was pretty good. I hope to last long.
This review is about item#6701615.

Related Products