Buy more than* S$200* and get FREE SHIPPING

Crafts work segment (Diamond cutter)

5.00 (1)
Purpose
For cutting of concrete, soft concrete and block
Diamond Layer Width(mm)
6
Tip Width (mm)
6
Type
Diamond cutter
Description 2
Standard product emphasis on sharpness!
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) TRUSCO Part Number Diamond Layer Thickness (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) TRUSCO Part Number Diamond Layer Thickness (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 20 335-8496 1.7 1.7 1Sheet 1 SE-E4 06701624 39.21 SGD
In stock
125 22 335-8500 1.8 1.8 1Sheet 1 SE-E5 06701633 56.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Block cutting
5
From Japan
On 2016-03-26 21:55:02
Slice it! The block and concrete that had been soaked in water cutting and biting into! Sharpness, durability, no complaint.
This review is about item#06701633.

Related Products