Buy more than* S$200* and get FREE SHIPPING

Stainless Steel W/Round Hood Vent Window

4.80 (10)
Material
SUS304
...see all>
Product Options
ADD TO CART
Aperture Area (cm2) Dimensions E (mm) Dimensions (phi mm) Specification Dimensions D (mm) Nominal Diameter (mm) Dimensions A (mm) Effective Area (cm2) Height (mm) Compatible Pipe Diameter (phi mm) Mesh Wire Net Pace (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aperture Area (cm2) Dimensions E (mm) Dimensions (phi mm) Specification Dimensions D (mm) Nominal Diameter (mm) Dimensions A (mm) Effective Area (cm2) Height (mm) Compatible Pipe Diameter (phi mm) Mesh Wire Net Pace (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.74 46 - - 77 - 148 49.3 (ventilation) - 97-111 (inside diameter) - - 111 97 1PC 1 UK-GSN100S-BK 86956475 15.99 SGD
In stock
- 35 - No net 62 50 118 25.3 (ventilation) - 45-55 (inner diameter) - - 55 47 1PC 1 UK-GSN50S-HL 86956457 10.99 SGD
In stock
12.58 45 - - 62 - 118 25.3 (ventilation) - 74-84 (inner diameter) - - 84 74 1PC 1 UK-GSN75S-HL 86956466 10.99 SGD
In stock
55.58 56 - - 115 - 213 111 (ventilation) - 145-160 (internal diameter) - - 160 145 1PC 1 UK-GSN150S-BK 86956493 31.99 SGD
In stock
32.93 49 - - 95 - 182 59.4 (ventilation) - 120-138 (internal diameter) - - 138 120 1PC 1 UK-GSN125S-HL 86956484 26.99 SGD
In stock
98.73 75 - - 140 - 271 206.8 (ventilation) - 195-211 (internal diameter) - - 211 195 1PC 1 UK-GSN200S-HL 86956502 76.99 SGD
In stock
- 46 100 - 77 100 148 25.0 (ventilation) 22 (water blockers) 97-111 (inside diameter) (Wire mesh) 12M t0.29x12M 111 97 1PC 1 UK-GSN100S-HL 06704117 11.99 SGD
In stock
- 56 150 - 115 150 213 75.5 (ventilation) 50 (water stoppage) 145-160 (inside diameter) (Wire mesh) 12M t0.29x12M 160 145 1PC 1 UK-GSN150S-HL 06704126 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Duct hole closure after equipment removal
5
From Japan
On 2017-10-30 18:49:37
Until now, it was closed with a circular stain plate processed according to the duct hole by our company, but looking was also bad and troublesome. After discovering this, it was really easy and comfortable just to insert and seal. I was surprised that the price was cheap. With φ 200 and φ 250, there is no need to say it.
This review is about item#86956484.
Exterior wall construction
5
From Japan
On 2017-08-29 16:25:18
It will be delivered earlier than anywhere. I hope to get even cheaper.
This review is about item#86956502.
Exterior wall, ventilator
5
From Japan
On 2017-03-27 10:16:40
Good finish of SUS, good product accuracy, easy to price.
This review is about item#6704117.
ventilation
5
From Japan
On 2016-08-25 13:32:16
There is no wind blowing and no invasion of insects, it is a firm making
This review is about item#86956466.
DIY
5
From Japan
On 2016-01-22 07:36:27
I purchased it at home renovation Quality, price I am very satisfied
This review is about item#06704117.
Toilet pipe fan Outdoor hood, bathroom dryer Outdoor hood
5
From Japan
On 2015-06-25 17:17:18
I think it's good
This review is about item#06704117.
Exchange of ventilator hood
5
From Japan
On 2011-07-28 20:51:30
It was good at low price. Since the same thing is cheap, I will continue to use it.
This review is about item#06704117.
As the external exhaust cover of the range hood.
5
From Japan
On 2010-11-28 18:23:28
It is very good that the screw fixing hole is opened. If it is not open it will not be purchased.
This review is about item#06704126.
House renovation
5
From Japan
On 2010-07-04 10:57:52
This price is saved because the quantity used is large.
This review is about item#06704117.
For workplace ventilation
3
From Japan
On 2009-07-18 23:01:15
There was a scratch on the surface when purchasing, clear paint was also peeling off. It may be that our purchase happened to be a defective item, but the manufacturer's inspection may be sweet.
This review is about item#06704117.

Related Products