Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Mesh Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Wire Netting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Mesh Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Wire Netting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 120-138 (internal diameter) - 138 120 49 95 182 - 1PC 1 UK-GN125S-HL 58934626 32.99 SGD
In stock
(Water guard) 16 75 - 74-84 (inner diameter) (Wire mesh) 12M 84 74 45 62 118 - 1PC 1 UK-GN75S-HL 58934617 12.99 SGD
In stock
- - - 97-111 (inside diameter) - 111 97 46 77 148 - 1PC 1 UK-GN100S-BK 58934662 19.99 SGD
Shipped after 2018-01-24
- - - 145-160 (internal diameter) - 160 145 56 115 213 - 1PC 1 UK-GN150S-BK 58934671 31.99 SGD
Shipped after 2018-01-24
22 (water blockers) 100 25.0 (ventilation) 97-111 (inside diameter) (Wire mesh) 12M 111 97 46 77 148 t0.29x12M 1PC 1 UK-GN100S-HL 06707163 12.99 SGD
In stock
50 (Water stopping) 150 75.5 (Ventilation) 146-160 (inside diameter) (Wire mesh) 12M 160 145 56 115 213 t0.29x12M 1PC 1 UK-GN150S-HL 06707172 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exhaust groove
5
From Japan
On 2015-11-19 23:06:25
It was cheap, it was good.
This review is about item#06707163.
To the ventilation opening.
3
From Japan
On 2015-06-22 12:14:19
I think that corrosion resistance performance is good because we use SUS 316 which is more rust resistant than SUS 304 as the material of the hood part exposed to the outside air and also has clear paint on the surface. This time 9 items were purchased, but the product was delivered by simple packing in the state where the products were overlapped, without wrapping the package at the time of shipment with partitions for preventing the scratches of the product, bossi punch or the like, clear paint on the product surface There were point scratches and scratches. I'm sorry.
This review is about item#58934617.
I attached it to an owner. I used it as a hood for a pipe fan of 24-hour ventilation.
5
From Japan
On 2013-04-29 19:33:31
I think that it is a very good product.
This review is about item#06707163.

Related Products