Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Rust Paint-Removing Cleaning Disk

4.09 (45)
Purpose
Rust removing, cleaning of metal, casting and nonferrous metal surface and feeling of the coating and pasted objects., Rust removing, cleaning of metal, casting and nonferrous metal surface and feeling of the coating and pasted objects.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
Structure of Abrasives
Special non-woven nylon
Abrasive Material
Silicon Carbide
Diameter (phi mm)
100
Thickness (mm)
13
Compatible
100-mm disc grinder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 CLD 100*13*15 10054825 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 15
3 star 6
2 star 2
1 star 2
Review Rating: 4.09
45 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-17 10:44:20
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#10054825.
Rust removal of painting work
5
From Japan
On 2016-10-09 18:40:08
As is also the impression of other people, consumption is fast, but I am very satisfied that I could rust off efficiently accordingly.
This review is about item#10054825.
Rust removal.
5
From Japan
On 2016-08-06 16:35:05
Because it is inexpensive, I was a little worried about purchasing, but I'm very satisfied with the performance beyond imagination and imagination. Both abrasive power and durability are not defeated by expensive items. I immediately tried repeating.
This review is about item#10054825.
Rust, paint dropped old at painting
5
From Japan
On 2016-06-21 14:55:43
Although the result was better than expected, I felt it was a bit too hard as it was used to remove paint on the aluminum wheel.
This review is about item#10054825.
Substrate treatment of painting work
5
From Japan
On 2016-05-10 17:25:39
It was easier to use than I thought it was good. I would like to purchase again.
This review is about item#10054825.
Sheet metal repair of construction machine
5
From Japan
On 2016-05-03 20:44:51
I bought it for sheet metal painting of construction machine, but it is good that the ground can not be scraped. Until now I used disc type things, but the place where the different kind of paint was painted was soon filled with eyes, but this product has never been like that I can use it. I think that it will be a little cheaper in terms of price. I would like you to make 10 entrances instead of 5 more.
This review is about item#10054825.
Paint removal and rust removal
5
From Japan
On 2016-05-01 14:36:24
Because the price is cheap and easy to use, I purchase repeat.
This review is about item#10054825.
Used for deburring of old paint
5
From Japan
On 2016-04-22 02:31:48
Used for deburring of aluminum window frame and wood paint, it is harder than I thought, so I used to injure the substrate without getting accustomed to use first, if the rotation is somewhat late and there is no rotation adjustment on the grinder, be careful is
This review is about item#10054825.
Iron peel peel
5
From Japan
On 2016-03-25 16:54:20
Those with high prices are also certainly good, but you can use it even if the price is cheap.
This review is about item#10054825.
Automotive brake rotor cleaning cleaning work
2
From Japan
On 2016-03-17 23:42:17
When products are brand new, they will give you a pleasant polishing ability, but if you decrease it a little, the polishing ability drops sharply. I want you to improve the remarkable decrease in polishing ability, even if I endured it is decreasing.
This review is about item#10054825.

Related Products