Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
White Ink Liquid
[x]close
All Products
>
Measurement, Survey Supplies
>
Spirit Levels
>
Marker and Bamboo Brush for Marking
>
India Ink
White Ink Liquid
JBSO
(1)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
Ink for steel. For sign board of school and hotel, Ink for steel. For sign board of school and hotel
Color
White
Type
White liquid
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC(180mL)
1
G15305
06742976
7.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Chalk For Construction
Fuekinori Kogyo
7.99 SGD
White Ink Liquid, Construction
Shosekido
7.99 SGD
TEMPILAQ 2 oz
LA-CO
48.99 SGD
White Ink Liquid
TRUSCO
8.99 SGD
White Ink Liquid
Tajima Tool
10.99 SGD
White Ink Liquid
Boku-Undo
12.99 SGD
(1)
Ink, Black, Vermilion, White, Blue
Shinwa Rules
5.99
-
10.99 SGD
(1)
Hyper White liquid Ink
Shosekido
8.99 SGD
White Ink Liquid
Tajima Tool
18.99 SGD
Patching clip 48.6Φ
ARAO
6.99 SGD
(1)
Mug of schedule
ARAO
169.99 SGD
Handy Ink Bottle, "Sumitsubo Jr. II"
Shinwa Rules
-
(2)
Handy Ink Pad Jr Ⅱ Hand Winding Mint Green
Shinwa Rules
-
(2)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Signs at accommodation
From Japan
On 2017-12-18 23:13:24
Until now, I had purchased calligraphy tools such as white liquor, but I first learned that there are products like this, the amount is also cheaper than the white liquor, so ease of use remains the same so far so it is very good .
This review is about
item#6742976
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3649)
>>
Category
All Products
>
Measurement, Survey Supplies
>
Spirit Levels
>
Marker and Bamboo Brush for Marking
>
India Ink
Related Products
JBSO
School supplies
Spirit level
Sign boards
Liquid tape
Survey tools
Liquid level
Top