Buy more than* S$200* and get FREE SHIPPING

Leveling Line, Fluorescent Color

4.00 (1)
Purpose
For use in foundation work, blocks, tiles, and other general purpose measurement, For use in foundation work, blocks, tiles, and other general purpose measurement
Reel Size(mm)
phi80x47
Material
Polyester
...see all
Product Options
ADD TO CART
Yarn thickness (mm) Yarn standards Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yarn thickness (mm) Yarn standards Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About1.3 Thick 120 Yellow 1PC 1 G31003 06742872 9.53 SGD
In stock
About0.6 Fine 500 Orange 1PC 1 G31007 06742915 9.53 SGD
Shipped after 2017-01-26
About0.6 Fine 500 Pink 1PC 1 G31004 06742881 8.91 SGD
Shipped after 2017-01-25
About 0.6 Thin 500 Yellow 1PC 1 G31001 06742854 9.53 SGD
In stock
Around 0.8 Thick 270 Yellow 1PC 1 G31002 06742863 9.65 SGD
In stock
About 0.8 Thick 270 Pink 1PC 1 G31005 06742897 9.53 SGD
Shipped after 2017-01-26
About 1.3 Super thick 120 Pink 1PC 1 G31006 06742906 9.53 SGD
In stock
About 0.8 Thick 270 Orange 1PC 1 G31008 06742924 9.53 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Field work
4
From Japan
On 2015-07-10 18:39:48
Easy to see the color, but effective but also to work in rainy weather, it is easy to fine cut.
This review is about item#06742906.

Related Products