Buy more than* S$200* and get FREE SHIPPING

Drilling tap

5.00 (1)
...see all>
Product Options
ADD TO CART
Surface Processing Screw Length (mm) Shank Diameter (phi mm) Flute Length (mm) Screw Diameter Pitch Overall Length (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Prepared Hole Drill Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Screw Length (mm) Shank Diameter (phi mm) Flute Length (mm) Screw Diameter Pitch Overall Length (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Prepared Hole Drill Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Homo processing 35 9.0 20 M12 1.75 110 HSS (high speed steel) HSS - - 10.3 1PC 1 M12x1.75 06748506 94.99 SGD
Shipped after 2018-07-03
Homo processing 25 10.0 15 M10 1.5 100 HSS (high speed steel) HSS 1-0275 104-1053 8.5 1PC 1 M10x1.5 06748497 68.99 SGD
In stock
Homogenized processing 10 3.0 5 M3 0.5 55 High-speed-steel (high-speed steel) HSS - - 2.5 1PC 1 M3x0.5 06748445 41.99 SGD
In stock
Homogenized process 13 4.0 7 M4 0.7 62 High-speed-steel (HSS) - - 3.3 1PC 1 M4x0.7 06748454 38.99 SGD
In stock
Homogenized processing 15 5.0 10 M5 0.8 65 High-speed-steel (high-speed steel) HSS - - 4.2 1PC 1 M5x0.8 06748463 38.99 SGD
In stock
Homogenized processing 20 6.3 10 M6 1 80 High-speed-steel (high-speed steel) HSS - 104-1037 5.0 1PC 1 M6x1 06748472 41.99 SGD
In stock
Homogenized process 20 8.0 15 M8 1.25 90 High-speed-steel (HSS) - - 6.8 1PC 1 M8x1.25 06748481 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made screw seat of SSt 9.
5
From Japan
On 2008-06-21 19:45:22
The efficiency of the work has improved. It seems that there are also no mistakes such as forgetting taps.
This review is about item#06748481.

Related Products