Buy more than* S$200* and get FREE SHIPPING

Diamond cutter (segment)

4.13 (30)
Caution
For use with 20mm diameter holes, remove 15mm adapter.
Purpose
Concrete, brick, granite and stone workmanship
Diamond Layer Width(mm)
7
Diamond Layer Thickness (mm)
2
Attached Ring Bore Diameter (phi mm)
15
Recommended Rotation Speed (min-1[r.p.m])
9072
Maximum Safe Rotational Speed (min-1 [r.p.m])
15000
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20
Type
Segment
Specification
Dryness-and-moisture two ways
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 06774862 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 6
2 star 0
1 star 2
Review Rating: 4.13
30 Customer Reviews
The reviews are automatic translation.
Cut stone
3
From Japan
On 2016-09-30 22:28:42
Been replaced without hesitation so cheap, it will be saved because decent cut.
This review is about item#6774862.
Block cutting
3
From Japan
On 2014-08-01 08:46:36
Sharpness is normal, I feel a little more dust out, I think that it is suitable for the price.
This review is about item#06774862.
Cement cutting in bath
5
From Japan
On 2014-07-09 20:07:46
There. It was able to be used without problems. As expected it is different.
This review is about item#06774862.
Put a notch in concrete
5
From Japan
On 2014-05-16 17:03:36
I can cut well It is perfect for cutting the concrete for the first time, but it was easier to cut than metal.
This review is about item#06774862.
Concrete cutting
4
From Japan
On 2014-04-17 18:47:40
Sharpness was also good, there was no problem in work.
This review is about item#06774862.
Cutting of concrete blocks
4
From Japan
On 2014-04-16 20:06:44
I purchased thought that 20 mm attachment was attached, but it was disappointing (> _ <)
This review is about item#06774862.
Concrete for paving
5
From Japan
On 2014-03-19 09:06:18
I used concrete for paving (7 m in length) for cutting, but it certainly expires. Even an electric concrete hammer was hard concrete so hard that it could not be broken inside, but even when it was attached to a cheap disc grinder, it was able to run without stress. It was cheaper than what I sell at the home center and it was a good shopping.
This review is about item#06774862.
Tile construction (when closing the joint)
5
From Japan
On 2014-01-27 08:21:12
It is superior in price and durability than other companies' products
This review is about item#06774862.
Use it to make holes in the mortar outer wall.
5
From Japan
On 2013-12-05 13:19:37
There is a hole saw for siding, but when using a hole in the mortar, the hole saw is useless, so I used it to open the outer wall mortar. First insert a line in a cross, insert the cross obliquely in the center, and then turn it into a circular shape and cut it by drawing a line in a circle. After breaking down into a circle shape with chisel, air conditioning through hole is completed. With this cost, I am satisfied with 100% satisfactory.
This review is about item#06774862.
Cut block
5
From Japan
On 2013-11-21 14:36:34
I used it for cutting concrete blocks (to create a foundation for storage). I cut about 10 pieces, but it seems to be still used.
This review is about item#06774862.

Related Products