Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond cutter (wave)

3.89 (9)
Caution
For use with 20mm diameter holes, remove 15mm adapter.
Purpose
Concrete, brick, granite and stone workmanship
Diamond Layer Width(mm)
7
Diamond Layer Thickness (mm)
2.4
Attached Ring Bore Diameter (phi mm)
15
Recommended Rotation Speed (min-1[r.p.m])
9072
Maximum Safe Rotational Speed (min-1 [r.p.m])
15000
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20
Type
Wave
Specification
for Dryness-and-moisture
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 06774871 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Stone processing
4
From Japan
On 2013-12-27 19:16:22
You can cut it. However, it is quick to chabrication. Still, this price is a bargain. Since it is a consumable item, I bought it in bulk.
This review is about item#06774871.
Concrete block seam cut
4
From Japan
On 2013-12-14 00:35:28
It is cheap, but it is unexpectedly cut. But I think that exhaustion is fast.
This review is about item#06774871.
Interlocking · concrete lithography
5
From Japan
On 2013-10-15 21:07:47
It is mainly used for cutting interlocking made of brick. You can cut cleanly with exceptional sharpness. I am very satisfied. It is a bargain.
This review is about item#06774871.
High speed cutting machine in a difficult place to use
5
From Japan
On 2013-10-08 15:19:03
It is worth comparing with the price.
This review is about item#06774871.
Cutting granite
5
From Japan
On 2013-04-15 07:58:25
I used it for the cutting of granite having a thickness of about 90 mm It is good sharpness, is it early to reduce? I think that it is always necessary to always have a spare if you use cankan at work If you consider the price it is reasonable think that if you cut a tile or thin thing it will last you long ...
This review is about item#06774871.
Cutting of tiles (about 10 mm)
1
From Japan
On 2012-03-30 16:22:09
Sharpness is also bad, and it is not good to hold
Concrete cut
3
From Japan
On 2012-02-02 14:04:26
I did not know the durability because it was the use of Mizotabori degree, but I could cut it properly. An adapter for 20 mm was attached, but the part hanging on the lock nut was thin so it idly turned around. If we changed the tool lock nut mechanism to 20 mm, we could use it without adapter.
This review is about item#06774871.
Used for cutting grooves such as floor concrete and tile walls
5
From Japan
On 2012-01-27 12:54:09
I used something made by Mikyo all the time, but I tried using this thing in relation to the budget. I am satisfied with the sharpness fairly.
This review is about item#06774871.
Used to process the rag of rain water
3
From Japan
On 2011-12-18 16:38:48
Axle size It may be easy to assemble if the roughness of the connection surface of the adapter and the cutter is made rough.
This review is about item#06774871.

Related Products