Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Size (Number) Overall Length (mm) Dimension (mm) Tip Width (mm) Ear Height (mm) Specification TRUSCO Part Number Trim Material (Shaft) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Overall Length (mm) Dimension (mm) Tip Width (mm) Ear Height (mm) Specification TRUSCO Part Number Trim Material (Shaft) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 220 5.5 5.5 7 Bamboo shaft - Goat Bamboo shaft 10 1PC 1 1323040000 38102556 2.99 SGD
In stock
4 235 16 12.6 - Bamboo shaft - Mountain wool Bamboo shaft - 1PC 1 1323050004 38102574 10.99 SGD
In stock
8 268 26 - 30 Bamboo shaft - Mountain wool Bamboo shaft 30 1PC 1 1323050008 38102583 16.99 SGD
Shipped after 2018-05-07
1 222 7 - - - - Goat hair Bamboo shaft 10 1PC 1 250101 02441275 2.99 SGD
In stock
2 225 10 - - - 417-3724 Goat fur Bamboo shaft 10 1PC 1 250102 34852404 3.99 SGD
In stock
3 235 15 - - - - Goat fur Bamboo shaft 15 1PC 1 250103 34852413 3.99 SGD
In stock
4 235 16 - - - - Goat fur Plastic shaft 15 1PC 1 250104 34852422 4.99 SGD
In stock
5 255 17 - - - - Goat hair Plastic shaft 20 1PC 1 250105 02441293 4.99 SGD
In stock
8 268 26 - - - - Goat fur Plastic shaft 30 1PC 1 250108 34852431 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Coloring of Nebuta
3
From Japan
On 2017-07-25 22:45:35
In order to paint watercolor dye, I wanted the hair of the chop brush to be long already.
This review is about item#2441293.
Used to apply carburization inhibitor during carburizing quenching
5
From Japan
On 2015-09-08 15:06:52
Liquid is easy to apply and elongation is good. It is hard to come off and lasts long.
This review is about item#02441275.
Drawing letters for signs
5
From Japan
On 2013-12-24 13:08:05
I think that the inclusion of paint is easy to use and it is easy to draw well.
This review is about item#02441293.
Painting accessories
1
From Japan
On 2008-12-05 08:42:01
Since it is a plastics axis, if it is attached to lacquer thinner etc., the shaft melts and it is not usable. I would like you to sell bamboo shaft type in No. 5.
This review is about item#02441293.

Related Products