Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultra Mini Brush

4.50 (2)
Bristle Color
White hair
Grip
Wooden
Trim
Horse hair
Trim Length (mm)
10
Size
Ultra mini
Overall Length (mm)
150
Dimension (mm)
5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 251060 02441591 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Detailed painting of urethane and others
4
From Japan
On 2017-01-21 03:46:17
Even after washing with thinner it does not become hard and it can be used many times. Feeling just good to paint bolts and parts of screws. It would be even better if the price cheaper.
This review is about item#02441591.
Ideal for varnish coating when making cookies or macaroons with clay ☆
5
From Japan
On 2008-02-17 21:13:56
Anyway it's easy to use.
This review is about item#02441591.

Related Products