Buy more than* S$200* and get FREE SHIPPING

Raw nail for Nikko (for hydraulic and pneumatic use)

Pitch (mm)
1.5
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Chuck Dimension (inch) Dimensions L (mm) Dimension G(mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Chuck Dimension (inch) Dimensions L (mm) Dimension G(mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 21 45 150 14,16 18 76 48 75 49 1Set(3PC) 1 N-14 06745733 279.99 SGD
Shipped after 2018-01-26
3.5 11 17 60 5 3 31 21 34 26 1Set(3PC) 1 N-5 06745681 58.99 SGD
Shipped after 2018-01-25
3.5 11 25 80 6 4 43 30.5 35 27.5 1Set(3PC) 1 N-6 06745697 62.99 SGD
In stock
3.5 14 30 103 8 12 49 36 40 34 1Set(3PC) 1 N-8 06745706 76.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products