Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corona Masker Short Type, 7235

4.50 (4)
Sheet Thickness (mm)
0.01
Sheet Length (m)
35
Tape Type
Japanese paper (7235)
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Model Number of Foldings Finishing Width (mm) Material (Sheet) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Number of Foldings Finishing Width (mm) Material (Sheet) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 150 Corona treatment poly film 550 1Box(60Roll) 1 200402 0550 05233042 -
Discontinued
[x]
Paper (7235)15-550 5 120 Corona processed polyffilum 550 1Roll 1 200402 0550 35745997 -
Discontinued
[x]
Paper (7235)15-300S 3 120 Corona processed polyfilm 300 1Roll 1 200402 0300 35746006 -
Discontinued
[x]
Paper (7235)15-1000S 13 120 Corona processed polyfilm 1000 1Roll 1 200402 1000 35746015 -
Discontinued
[x]
Paper (7235)15-1100S 13 120 Corona processed polyfilm 1100 1Roll 1 200402 1100 35746024 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-10-30 14:44:58
Easy to stick to glass, easy to use, prices are reasonable.
This review is about item#35746006.
Painting work
3
From Japan
On 2016-04-22 11:03:03
It can be used normally.
This review is about item#35745997.
Used for automobile sheet metal paint
5
From Japan
On 2013-10-24 09:08:46
Especially not, but we use it normally.
This review is about item#35746015.
Used on site repair
5
From Japan
On 2012-11-09 10:57:08
The price is reasonable and easy to use
This review is about item#05233042.

Related Products