Buy more than* S$200* and get FREE SHIPPING

Super strong light (earthquake-resistant / special fluorescent light)

5.00 (1)
2015 Trusco Published Pages
3 1918
2014 TRUSCO Published Page
2-2673
Brightness (Lm)
840, 840
Lighting System
Inverter
Fluorescent Tube
FPL over 13EX over N 13 twin tube
Cord Length (m)
8, 8
Power Consumption (W)
15, 15
Power (V)
AC100, AC100
Weight (kg)
1.06, 1.06
Dimension (mm)
335x54x49, 335x54x49
TRUSCO Part Number
253-0589, 253-0589
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-13TE-8 05869814 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-05-30 10:55:54
It lights quickly, it is stable without flickering. As the main body becomes somewhat hot by using for a long time, approaches the main body and it may be painful in the summer when working. The wiring cord is of good quality, it is soft and easy to handle even at low temperatures.
This review is about item#05869814.