Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescent Hand Lamp

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Specification
2P7A125V ground with
Electric Wire Specification - Thickness (mm)
1.25
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Lighting System
AS type 60W bulb with seismic
Cord Length (m)
10
Rated Voltage (V)
100
Rated Power (W)
60
Cycle(Hz)
50/60 combined
Weight (kg)
1.1
Type
60W incandescent lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM-10A 02168467 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For car maintenance
4
From Japan
On 2016-06-18 10:02:30
The wiring is long and easy to use. Now it's hard to get a light bulb for replacement inside.
This review is about item#02168467.
Check light and working lights
5
From Japan
On 2015-12-08 09:37:48
☆ The same kind of goods are available in cheap but "Hayata" thing seems to last as long as the code is also thick and soft and makes
This review is about item#02168467.
Used when working under the floor · ceiling
4
From Japan
On 2015-07-30 10:19:28
It's good because it's easy to use, but if you want greedy it will be helpful if there is a code with more than 10M.
This review is about item#02168467.
Maintenance and inspection of the vehicle
4
From Japan
On 2014-03-14 16:02:13
I am using it for each part in the dark at the time of inspection before car delivery at the time of early departure. Moreover, it is used also for inspection of each part at the time of return. I have received reports that the length of the code is just right and easy to use. I am saved if the price is a little cheaper. As for durability, it can not be written because it is a future thing, but each part is solid. I do not feel a fever with it.
This review is about item#02168467.

Related Products