Buy more than* S$200* and get FREE SHIPPING

Hand Lamp

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Body Dimensions (Diameter x Length)(mm)
95x353
Outlet Specification
2P12A125V ground with
Electric Wire Specification - Thickness (mm)
1.25
Electric Wire Specification-Classification
VCT
Number of Cores
3
Lighting System
AS type 100W bulb with seismic
Electric Cable Specification - Length (m)
10
Rated Power Consumption (W)
100
Cord Length (m)
10
Rated Voltage (V)
100
Cycle(Hz)
50/60 combined
Weight (kg)
1.96
TRUSCO Part Number
370-2961
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM-10G 05490484 64.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2013-06-04 15:04:54
Compared to the product that has been purchased from other stores until now, equipment and code was been able durable. Until now it had been the will Kaikae many times, this time is likely to use long.
This review is about item#05490484.
Inspection of the air conditioner, etc.
4
From Japan
On 2008-03-09 12:55:22
Code is long and easy to use.
This review is about item#05490484.

Related Products