Buy more than* S$200* and get FREE SHIPPING

Hose Reel "AIRMAC MS"

4.67 (3)
Hose Dimension (Overall Length) (m)
8
Normal Opreration Pressure
1.5
Mounting Bracket (primary side)
1/4(1m)
Weight (kg)
3.7
...see all>
Product Options
ADD TO CART
Dimensions (Height x Width x Depth)(mm) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Mounting Bracket (secondary side) Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height x Width x Depth)(mm) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Mounting Bracket (secondary side) Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
322.5x245x98 6.5x10.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ABU-082 49326628 -
Discontinued
[x]
322.5 x 245 x 98 6.5 x 10.0 1 / 4 bag nut joints Installation type 106-5122   1PC 1 ABU-082 02128953 259.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Purchase for maintenance
4
From Japan
On 2017-10-24 14:44:08
I have a solid making. Be careful as you have to attach the connector yourself to connect to the drum! !
This review is about item#2128953.
cleaning
5
From Japan
On 2016-02-14 01:26:38
It is a good item.
This review is about item#02128953.
air hose
5
From Japan
On 2015-09-07 08:39:36
no problem
This review is about item#02128953.

Related Products