Buy more than* S$200* and get FREE SHIPPING

Hand tap drill set

3.50 (2)
Case Dimension (mm)
About 95 x 190 x 50
Material
(High speed steel) drill /SKH TAP /SKS2 (ALLOY TOOL STEEL)
Set Contents
hand tap middle and upper (M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, M10x1.5, M12x1.75) x1 by size (total 14pcs) drill for under holes (2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm, 10.3mm) x1piece tap wrench (220mm) x1piece
TRUSCO Part Number
302-2919
Specification
With steel case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(21PC) 1 HTD-21 06785134 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
2
From Japan
On 2016-11-03 19:33:44
Incompatibility ① The case has less space, a longer drill, no tap goes in. Sorry for the high price. ② The handle is fixed than the fixed type, the ratchet type is easy to handle. Satisfaction point ① Thinning the drill cutting edge is appreciated.
This review is about item#6785134.
It is used for making your own tools and jigs.
5
From Japan
On 2010-06-10 14:22:14
I think that the most common size threading is a convenient set which can be done with this one, price and accuracy are very good. Personally hit that each tap is two each.
This review is about item#06785134.

Related Products