Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Tape

3.84 (231)
Purpose
For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools.
Peeling Strength (N/ 25 mm)
1.5 or more
Adhesive Force
10 or more (N)
Tape Thickness (mm)
0.17
Base Material
PVC (thin film)
Standard
UL
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Fracture Elongation (%) Tape Length (m) Color Tensile Strength (N/25mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fracture Elongation (%) Tape Length (m) Color Tensile Strength (N/25mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
more than 100 10 Yellow More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788241 3.99 SGD
In stock
more than 100 10 Ash More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788266 3.99 SGD
In stock
100 or more 10 Black 15 or more Rubber adhesive 1Pack(5Roll) 1 - 06788284 3.99 SGD
In stock
more than 100 10 Blue More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788302 3.99 SGD
In stock
more than 100 10 Red More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788327 3.99 SGD
In stock
more than 100 10 White More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788363 3.99 SGD
In stock
more than 100 10 Green More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788381 3.99 SGD
In stock
100 or more 20 Yellow 15 or more Rubber adhesive 1Roll 1 - 09153234 1.99 SGD
In stock
more than 100 20 Ash More than 15 Rubber-based adhesive 1Roll 1 - 09153243 1.99 SGD
In stock
more than 100 20 Black More than 15 Rubber-based adhesive 1Roll 1 - 09153252 1.99 SGD
In stock
more than 100 20 Blue More than 15 Rubber-based adhesive 1Roll 1 - 09153261 1.99 SGD
In stock
100 or more 20 Red 15 or more Rubber adhesive 1Roll 1 - 09153277 1.99 SGD
In stock
100 or more 20 White 15 or more Rubber adhesive 1Roll 1 - 09153286 1.99 SGD
In stock
100 or more 20 Green 15 or more Rubber adhesive 1Roll 1 - 09153295 1.99 SGD
In stock
more than 100 20 Yellow More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788257 7.99 SGD
In stock
100 or more 20 Ash 15 or more Rubber adhesive 1Pack(5Roll) 1 - 06788275 7.99 SGD
In stock
more than 100 20 Black More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788293 7.99 SGD
In stock
more than 100 20 Blue More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788311 6.99 SGD
In stock
more than 100 20 Red More than 15 Rubber-based adhesive 1Pack(5Roll) 1 - 06788336 6.99 SGD
In stock
100 or more 20 White 15 or more Rubber adhesive 1Pack(5Roll) 1 - 06788372 7.99 SGD
In stock
100 or more 20 Green 15 or more Rubber adhesive 1Pack(5Roll) 1 - 06788397 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 119
4 star 32
3 star 31
2 star 21
1 star 28
Review Rating: 3.84
231 Customer Reviews
The reviews are automatic translation.
Used for bicycle assembly
5
From Japan
On 2018-06-07 17:16:30
There is a sense of convenience as it is 20 meters long. Adhesion is also powerful and there is no problem in use at all.
This review is about item#6788293.
Used for repairing and protecting electrical cords
4
From Japan
On 2018-05-22 05:06:44
End of tape winding is firmly glued, it can not peel off
This review is about item#06788293.
It is used for indoor work.
4
From Japan
On 2018-05-18 16:02:41
Adhesion is good and usability is very good. It is a simple tape that is used all the time.
This review is about item#9153234.
Various unity and distribution work mainly in outdoors
5
From Japan
On 2018-05-17 14:17:53
Outdoor at low temperature, hardening and hard to remove start to harden, the feeling of sticking also becomes bad. Although it is possible to use enough although cost is also important, comprehensively this is the best. Therefore, although I have a bit of discontent, I always love it. Cheap is a good thing!
This review is about item#6788241.
Mainly used for electric installation
3
From Japan
On 2018-05-14 21:05:28
I want a little more flexibility. It becomes hard to use more in winter. I am using it because it is easy to obtain, but I am considering using another thing on a bad scene.
This review is about item#6788257.
During machine maintenance
5
From Japan
On 2018-05-08 16:11:56
It is appreciated that it can be purchased at this price as it is a consumable item
This review is about item#6788241.
wiring
5
From Japan
On 2018-05-04 16:06:08
I use it for wiring It will be incomprehensible if I do not color-code it is very advantageous and good
This review is about item#9153252.
I am using it to join the column and the tunnel.
5
From Japan
On 2018-05-03 14:36:47
Joining and removing are easy and convenient. It is good with stretching tape.
This review is about item#9153234.
Weak electric construction
5
From Japan
On 2018-04-30 18:15:11
I bought a gray color It's like a silver color I like this very much. It is planned to purchase in the future. Stickiness, elongation is also no problem.
This review is about item#6788266.
Wire terminal processing
3
From Japan
On 2018-04-21 08:09:00
Especially in summer, I feel that elongation is large, it is too soft and difficult to use.
This review is about item#06788327.

Related Products