Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spline Micrometer

2014 TRUSCO Published Page
1-0808
Instrumental Error (microm)
+/-2
Parallelism (microm)
(2 + maximum measuring length / 100) or less (rounded down)
Flatness (microm)
0.3 or less
Measuring Plane (mm)
phi3x10
Minimum Displayed Amount (mm)
0.001
Dimensions a (mm)
17.5
Series
331
Type
Digital
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Dimensions b (mm) Display Dimensions L (mm) Measuring Range (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimensions b (mm) Display Dimensions L (mm) Measuring Range (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 10.1 LCD 6 digit, (-) sign 83.2 25 to 50 - 423-7269 1PC 1 SPM-50MJ 06748542 -
Discontinued
[x]
32 7.3 LCD 6-digit, (-) sign 58.2 0 to 25 Digimatic spline 273-6381 1PC 1 SPM-25MJ 06746616 -
Discontinued
[x]
ADD TO CART

Related Products