Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Caliper

3.28 (61)
Purpose
Measurement of outer diameter, inner diameter, depth and uneven
Dimension G(mm)
12
Depth Bar
Available
Instrumental Error (mm)
+-0.05
Minimum Scale (mm)
0.05
Dimensions C (mm)
14.3
Dimensions B (mm)
60.3
Dimensions E (mm)
42
Dimensions D (mm)
30
Dimension F (mm)
23.2
Dimensions A (mm)
160
Measuring Range (mm)
100
Material
Steel
Accessories
Plastic case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06790655 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 15
3 star 8
2 star 10
1 star 11
Review Rating: 3.28
61 Customer Reviews
The reviews are automatic translation.
To measure when purchasing parts.
2
From Japan
On 2017-11-23 18:56:01
There was a slight sense of incongruity to move with no new smoothness.
This review is about item#6790655.
Dimension measurement
5
From Japan
On 2017-04-17 20:57:46
Because it is a private brand, it is cheap and easy to use. It is handy because it has the same performance.
This review is about item#6790655.
Maintenance of the motorcycle
1
From Japan
On 2016-09-01 19:43:57
There was no screw in the depth bar guide part, and the part was also attached with the hobbler. How much is such a quality standard saying that it is made in China? Because it is a measuring instrument, roughness should be improved. It is likely to wear out immediately after the slide is rough.
This review is about item#6790655.
Measurement of pipe dimensions
5
From Japan
On 2016-07-30 23:20:22
Despite being inexpensive, there is no rattling and a sense of use is also good.
This review is about item#06790655.
When precise measurement
1
From Japan
On 2016-06-28 14:55:57
I bought three books. The first one works hard so smoothly that there are other reviews as well. The second one was painted with lubricant in large quantity, and the hand became tacky. Although it is difficult to explain the place, there is a place where it hurts when you touch it with no corner R. The third one did not even bother to open it. It is a very disappointing commodity.
This review is about item#06790655.
Depth gauge retaining screw is included diagonally
4
From Japan
On 2016-05-09 03:01:18
Although it does not interfere with the measurement, the depth gauge screw is screwed diagonally and the head of the flat head screw has popped out. I want you to inspect with a little more chitin.
measurement
3
From Japan
On 2016-05-05 15:54:40
There are differences in making somewhat after all compared to domestic production.
This review is about item#06790655.
Measure diameter of bolt
5
From Japan
On 2016-04-23 06:33:22
I had a hard time adjusting nuts but finally it became easier
This review is about item#06790655.
Is it a little hard?
4
From Japan
On 2016-02-15 15:20:19
Because it is a woman, I wanted a caliper that fits my hand and I was saved. But is it because it's starting to use? It's a bit hard when opening, and it makes me feel a bit caught.
This review is about item#06790655.
Small diameter size measurement
5
From Japan
On 2016-02-10 14:25:26
There is no problem in operation, the accuracy is as expected.
This review is about item#06790655.

Related Products