Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Tube Micrometer

5.00 (1)
Instrumental Error (microm)
+/-2
Dimension D (phi mm)
15
Minimum Displayed Amount (mm)
0.001
Series
395
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 50 - 423-6378 1-0805 One silver oxide button battery SR44 x 1PC 1 BMS-50MJ 06748664 -
Discontinued
[x]
0 - 25 Digimatic part-spherical surface 273-6446 - - 1PC 1 BMS-25MJ 06748655 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of thickness of metal coil material
5
From Japan
On 2014-11-04 13:17:52
It is easy to use It is convenient to be able to input data to PC
This review is about item#06748655.

Related Products