Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TKG Part Outer Dimensions (Width x Depth x Height)(mm) Bottom Outer Dimension (mm) Plate Thickness (mm) Capacity (L) Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Outer Dimensions (Width x Depth x Height)(mm) Bottom Outer Dimension (mm) Plate Thickness (mm) Capacity (L) Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-0105-0602 122x87x57 105x70 0.5 0.4 400mL 1PC 1 R 09455162 7.99 SGD
In stock
- 105x67x57 90x50 0.5 0.33 330mL 1PC 1 No. 00 06735163 6.99 SGD
In stock
- 135x106x57 120x90 0.5 0.65 650mL 1PC 1 No. 0 38045551 7.99 SGD
In stock
4-0105-0622 210x135x57 190x115 0.6 1.2 1.2L 1PC 1 No. OW 06735197 14.99 SGD
In stock
4-0105-0623 220x160x65 205x145 0.6 1.8 1.8L 1PC 1 No. SW 06735206 15.99 SGD
In stock
- 160x110x65 145x95 0.6 0.9 900mL 1PC 1 Number S 38045567 11.99 SGD
In stock
- 185x123x66 165x105 0.6 1.2 1.2L 1PC 1 No. 1 38045576 12.99 SGD
In stock
- 195x140x72 175x120 0.6 1.5 1.5L 1PC 1 No. 2 38045585 14.99 SGD
In stock
- 215x154x75 195x135 0.6 2 2L 1PC 1 No. 3 38045594 20.99 SGD
Shipped after 2018-05-01
- 230x173x78 205x155 0.6 2.5 2.5L 1PC 1 No. 4 38045603 22.99 SGD
In stock
- 270x188x80 250x170 0.6 3.2 3.2L 1PC 1 No. 5 38045612 24.99 SGD
In stock
- 300x203x82 230x150 0.6 4 4L 1PC 1 No. 6 06735267 29.99 SGD
In stock
- 330x230x85 305x205 0.6 5.2 5.2L 1PC 1 No. 7 06735276 32.99 SGD
In stock
- 350x243x86 325x220 0.6 5.8 5.8L 1PC 1 No. 8 06735285 35.99 SGD
In stock
- 365x260x90 340x235 0.6 6.8 6.8L 1PC 1 No. 9 06735294 36.99 SGD
In stock
- 405x283x93 380 x 260 0.7 8.5 8.5L 1PC 1 No. 10 06735303 51.99 SGD
In stock
- 430x313x96 410x290 0.7 10 10L 1PC 1 No. 11 06735312 60.99 SGD
In stock
- 474x342x112 450 x 320 0.7 14 14L 1PC 1 No. 12 06735321 76.99 SGD
In stock
4-0105-0617 512x372x122 490x350 0.7 18 18L 1PC 1 No. 13 06735337 99.99 SGD
In stock
- 555x395x150 525x370 0.8 26 26L 1PC 1 No. 14 06735346 139.99 SGD
In stock
- 555x395x150 525x370 0.8 26 26L 1PC 1 No. 14 with handle 06735355 149.99 SGD
In stock
- 640x445x185 610x415 0.8 42 42L 1PC 1 No. 16 06735364 219.99 SGD
In stock
- 640x445x185 610x415 0.8 42 42L 1PC 1 No. 16 with handle 06735373 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Cleaning parts
3
From Japan
On 2017-09-13 15:28:11
Use it for saucers to wash small parts with kerosene. The depth is exactly right.
This review is about item#38045551.
Food storage
5
From Japan
On 2017-08-16 09:35:44
Convenient to preserve leftovers, it is handy with less pain. I save it for a long time with confidence.
This review is about item#38045576.
Procedure change
4
From Japan
On 2017-05-30 15:20:09
It was as expected. It is a bit too big, the fire does not turn well, I will see a state for a while
This review is about item#6735373.
Used for drain receiving
5
From Japan
On 2017-04-09 15:29:41
Although I have bought several times from before, the price is very cheap and very good product.
This review is about item#6735312.
Contents removal of cream etc.
5
From Japan
On 2017-03-10 17:40:12
It is very easy to use. Lightness is also exactly good. It is good if there is a little deeper in size.
This review is about item#6735197.
To separate work
4
From Japan
On 2014-07-29 13:37:28
It was a good depth. There is a reasonable intensity, it is solid making.
This review is about item#06735267.
cheap
5
From Japan
On 2014-05-09 13:44:59
I think that it is not easy to buy at this price with this depth and size at other companies. I use it for putting tools and screws and bolts removed during motorcycle maintenance. Although it has a shallow mold (other company's products), it has a depth so it can be used with confidence without overflowing. Durability is also good.
This review is about item#06735267.
We are making containers for precision parts.
5
From Japan
On 2010-06-28 14:04:16
Although it is easy to buy if you make it a little cheaper.
This review is about item#06735163.

Related Products