Buy more than* S$200* and get FREE SHIPPING

18-8, SUS304) Deep Square Tray

4.83 (6)
Caution
Hand attached version only comes in 33L.
...see all>
Product Options
ADD TO CART
Capacity (L) Material TKG Part Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Material TKG Part Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 Stainless steel 18-8 (SUS304) 4-0101-0314 248x201x38 1PC 1 21 Might 09456361 12.99 SGD
In stock
10 Stainless 18-8(SUS304) 4-0101-0304 475x333x82 1PC 1 Hold 6 sheets 06735023 49.99 SGD
In stock
6 Stainless 18-8(SUS304) 4-0101-0307 410x293x64 1PC 1 Hold 8 sheets 06735057 35.99 SGD
In stock
4.5 Stainless 18-8(SUS304) 4-0101-0310 353x264x61 1PC 1 Hold 10 sheets 06735084 28.99 SGD
In stock
3.3 Stainless 18-8(SUS304) 4-0101-0311 322x252x53 1PC 1 Hold 12 sheets 06735093 24.99 SGD
In stock
2.7 Stainless 18-8(SUS304) 4-0101-0312 296x231x49 1PC 1 15-sheet hold 06735102 19.99 SGD
In stock
1.9 Stainless 18-8(SUS304) 4-0101-0313 266x205x43 1PC 1 Hold 18 sheets 06735111 15.99 SGD
In stock
0.8 Stainless 18-8(SUS304) 4-0101-0315 210x170x31 1PC 1 Cabinet 06735136 8.99 SGD
In stock
0.6 Stainless 18-8(SUS304) 4-0101-0316 187x142x30 1PC 1 Card seal 06735145 7.99 SGD
In stock
0.4 Stainless 18-8(SUS304) 4-0101-0317 155x126x27 1PC 1 wallet-sized 06735154 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Cab cleaning
5
From Japan
On 2017-10-02 18:33:34
The height and size were exactly right. The cheapest thing is the biggest charm.
This review is about item#6735057.
When making bread class desserts.
5
From Japan
On 2016-08-30 22:05:53
Durable making, size is reasonable. I'm thinking of sequentially buying different sizes.
This review is about item#6735136.
Oil cleaning operation
5
From Japan
On 2016-03-10 15:26:36
Bicycle parts can be used for cleaning and fluorine coating work at reasonable prices.
This review is about item#06735093.
Painting work
4
From Japan
On 2015-07-10 21:05:26
The surface finish is rough but can be used without problems. It will be full of scratches while I use it, and it will be cheaper even if the finish is rough.
This review is about item#06735111.
Stirring of putty
5
From Japan
On 2014-10-06 17:20:48
Until now I was agitating the putty with a plastic container, but putting putty on plastics and cleaning was also serious. By changing to stainless steel metal products, the putty putty can be easily cleaned with water and gold scourer, and work efficiency has improved. Because it was too large, it might be a little smaller one · · ·.
This review is about item#06735023.
As waste receptacle at the time of operation
5
From Japan
On 2014-02-27 15:12:40
Nothing in particular. It seems that you are satisfied.
This review is about item#06735084.

Related Products