Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

18-8, SUS304Bucket, Press

5.00 (1)
Type
Wooden handle
Material (Body)
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Type TKG Part Internal Diameter (phi mm) x Internal Depth (mm) Capacity (L) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type TKG Part Internal Diameter (phi mm) x Internal Depth (mm) Capacity (L) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500-7313 - 4-0149-0503 355x280 20 Stainless steel 18-8 (SUS304) 1PC 1 - 05869604 149.99 SGD
Shipped after 2018-05-08
500-7305 - 4-0149-0502 315x260 15 Stainless steel 18-8 (SUS304) 1PC 1 - 05869595 119.99 SGD
Shipped after 2018-05-08
- With scale - 280x230 10 Stainless 18-8(SUS304) 1PC 1 - 06736037 97.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food raw material weighing
5
From Japan
On 2013-12-08 14:42:37
Because there is no step on the inside, easy to clean
This review is about item#06736037.

Related Products