Buy more than* S$200* and get FREE SHIPPING

18-8, SUS304Clean Basket A Type Deep Type

Mesh Dimension (mm)
0.75x5
Wire Diameter (phi mm)
0.75
Pitch (mm)
5
...see all
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
395x350x150 1060 Stainless steel 18-8 (SUS304) 1PC 1 L 06735933 139.90 SGD
Shipped after 2017-01-23
340x290x150 900 Stainless 18-8(SUS304) 1PC 1 Small 06735915 94.65 SGD
Shipped after 2017-01-23
370x315x150 960 Stainless 18-8(SUS304) 1PC 1 Medium 06735924 97.24 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products