Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Hand Riveters

5.00 (6)
Rivet Diameter Working Range (phi6.4 mm)
x
Rivet Diameter Working Range (phi4.0 mm)
Rivet Diameter Working Range (phi4.8 mm)
(not compatible with NSS and NST)
Rivet Diameter Working Range (phi3.2 mm)
Rivet Diameter Working Range (2.4phi mm)
Type
Hand riveters
Weight (kg)
0.5
Overall Length (mm)
275
TRUSCO Part Number
227-4213
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR002A 02186021 75.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Riveting
5
From Japan
On 2017-02-16 09:49:25
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2186021.
Used for assembling test simple box
5
From Japan
On 2016-04-21 15:12:09
It is made by a major manufacturer and has reliability. I am satisfied with ease of use.
This review is about item#02186021.
Sheet metal processing
5
From Japan
On 2015-11-24 10:08:57
Affordable price.
This review is about item#02186021.
It is convenient for breakage of plastic products and connection of metal products.
5
From Japan
On 2014-05-18 22:19:17
Compared to the previous product, it is less powerful and you can work, the hand grip fits your hand, efficiency increases.
This review is about item#02186021.
Used for riveting the fixed part at the site
5
From Japan
On 2014-03-17 13:48:21
The existing riveters also used the same product, but since it got damaged, I purchased it again. New goods are better than existing ones. I think whether it is easy to use even women if there is a small stroke.
This review is about item#02186021.
Refitting of automobile hood
5
From Japan
On 2013-12-05 09:49:26
Purchase another product which was used before because it became useless. Although it is not cheap, it is reliable made with lobtex of reliability. The lifetime of the rivetter comes mostly from the wear of the jaws, but in many cases it is not sold for replacement jaws in other cheap products. In that point, I think that it can be used for a long time because it can purchase with Joe alone if it is Lobex. Since the wrench for replacing the nose piece can be stored in the grip part, there is no need to worry about losing it. I think that it is good if a long type nosepiece is attached for work in a back place.
This review is about item#02186021.

Related Products