Buy more than* S$200* and get FREE SHIPPING

Denkomac (knife for electric works)

5.00 (2)
Type
Knife/plummer saw
...see all>
Product Options
ADD TO CART
Contents Blade Length (mm) Type Overall Length (mm) TRUSCO Part Number Conformity Replacement Blade / Knife Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contents Blade Length (mm) Type Overall Length (mm) TRUSCO Part Number Conformity Replacement Blade / Knife Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knife + knife case 84 Plastic grip 226 148-6969 DM-1H 1PC 1 DM-1 02202733 24.99 SGD
In stock
- 90 Rubber grip 240 148-6543 DM-11H 1PC 1 DM-11 02202742 41.99 SGD
In stock
- 88 Rubber grip 235 148-6551 DM-1BH 1PC 1 DM-1B 02202767 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-11-18 13:43:13
It is an electrician who always loves Denko Mac. I like it because it is tough and can be quickly pulled in and out with one hand. The product purchased this time was improved by improving the strength as the part of the belt threading of the holder became an integrated type. I do not use the cover peeling tool in the center of the knife because it is hard to use and thinking about omake. The product itself is Good! is. . .
This review is about item#02202742.
Peeling of electric wire
5
From Japan
On 2014-09-26 13:09:43
It was good to purchase it easy to use. I am thinking about purchasing
This review is about item#02202733.

Related Products