Buy more than* S$200* and get FREE SHIPPING

Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions L (mm)
54
Application
For hand tools
...see all
Product Options
ADD TO CART
Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.7 8 8 40 Deep socket (hexagon) 122-4107 - 10 17 1PC 1 3S-10L 02176273 11.81 SGD
In stock
18 9 10 50 Deep socket (hexagon) 122-4221 - 12 17 1PC 1 3S-12L 02176316 11.81 SGD
In stock
20 10 11 80 Deep socket (hexagon) 122-4344 - 14 18 1PC 1 3S-14L 02176352 11.94 SGD
In stock
19 9 10 70 Deep socket (hexagon) 122-4280 - 13 17 1PC 1 3S-13L 02176334 11.94 SGD
In stock
21 10 11 95 - 122-4409 2-0079 15 19 1PC 1 3S-15L 02176377 11.69 SGD
Shipped after 2017-07-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery etc.
5
From Japan
On 2017-06-16 15:10:52
It is just good because it is not good at flashy tool that plenty flashy.
This review is about item#02176273.
Mechanical repair
3
From Japan
On 2016-11-15 07:51:59
Purchased because it was easy to use because I used it before because I lost it
This review is about item#02176334.

Related Products