Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deep socket (hexagonal)

5.00 (2)
Purpose
For hand tools, For hand tools
Plug-in Angle (mm [inch])
6.35 [1/4]
Dimensions L (mm)
51
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Type 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
122-3976 - 2-0079 6 13 9 5 4.5 20 1PC 1 2S-06L 02175713 13.99 SGD
Shipped after 2018-06-25
122-4395 - 2-0079 14 19 19 10 11 65 1PC 1 2S-14L 02175862 12.99 SGD
Shipped after 2018-06-26
122-4336 - 2-0079 13 18 18 10 10 60 1PC 1 2S-13L 02175844 13.99 SGD
Shipped after 2018-06-25
122-4271 - 2-0079 12 16.5 16.5 8 10 40 1PC 1 2S-12L 02175826 13.99 SGD
Shipped after 2018-06-26
122-4034 Deep socket (hexagon) - 7 13 11 6 5 20 1PC 1 2S-07L 02175731 12.99 SGD
Shipped after 2018-06-25
122-4093 Deep socket (hexagon) - 8 13 11.4 6 7 20 1PC 1 2S-08L 02175756 12.99 SGD
Shipped after 2018-06-25
122-4158 Deep socket (hexagon) - 10 14 14 7 8 30 1PC 1 2S-10L 02175783 12.99 SGD
Shipped after 2018-06-25
122-4212 Deep socket (hexagon) 2-0079 11 15 15 7 9 40 1PC 1 2S-11L 02175801 12.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorcycles
5
From Japan
On 2018-05-05 08:42:18
I wanted 8 mm for only one size, so I was saved. I could use it without problems.
This review is about item#02175756.
Used for attaching / detaching rotary volume of audio equipment, amplifier etc. Because the shaft has a long volume, it is easy to use because there is enough depth. Moreover, it was sized to be generally difficult to obtain and it was saved.
5
From Japan
On 2010-10-12 09:18:07
Do not use a washer, or the thickness of the nut is thin, so it will damage the panel. It is better to thin the part engaging with the nut (nut does not get inside), Teflon processing on the surface that hits the part side. For light work, I want a deep type with a handle. I would be happy if there was even a thinner one.
This review is about item#02175801.

Related Products