Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Width (mm) Weight (g) Plug-in Angle (mm [inch]) Plug Angle (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Width (mm) Weight (g) Plug-in Angle (mm [inch]) Plug Angle (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 460 - 9.5 260 212-0534 1pc 1 203 36999776 43.22 SGD
Shipped after 2017-07-24
- - 12.7 12.7 300 122-1051 1PC 1 303 02180507 42.72 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-12-06 22:44:53
It is very convenient If you have this with a spinner handle it will not be a problem in most situations Personally it is one of the most important tools
This review is about item#36999776.
Maintenance & repair as tool
5
From Japan
On 2013-12-29 17:27:44
Is it good to be able to rotate while pushing, can not it be made a little lighter?
This review is about item#02180507.
Bolt tightening
5
From Japan
On 2013-09-24 13:24:56
It is convenient just to have this one.
This review is about item#02180507.

Related Products