Buy more than* S$200* and get FREE SHIPPING

Socket, 6 points

5.00 (9)
Plug-in Angle (mm [inch])
12.7 [1/2]
Application
For hand tools
...see all
Product Options
ADD TO CART
Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Type 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Type 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.0 7.0 35.0 50 122-2562 - 2-0076 8 22.0 12.3 1PC 1 4S-08 02177025 7.07 SGD
Shipped after 2017-02-27
9.0 7.0 35.0 50 122-2627 - 2-0076 9 22.0 13.5 1PC 1 4S-09 02177034 7.07 SGD
Shipped after 2017-03-03
10.0 9.0 35.0 55 122-2741 - 2-0076 11 22.0 16.2 1PC 1 4S-11 02177052 7.50 SGD
Shipped after 2017-02-28
12.0 11.0 35.0 60 122-2988 - 2-0076 15 22.0 22.0 1PC 1 4S-15 02177095 8.36 SGD
Shipped after 2017-02-27
14.0 16.0 38.0 95 122-3267 - 2-0076 20 25.0 28.0 1PC 1 4S-20 02177147 8.80 SGD
Shipped after 2017-03-03
15.0 18.0 39.0 100 122-3313 - 2-0076 21 25.0 29.0 1PC 1 4S-21 02177156 8.80 SGD
Shipped after 2017-02-27
16.0 20.0 41.0 130 122-3411 - 2-0076 23 27.0 32.0 1PC 1 4S-23 02177174 9.22 SGD
Shipped after 2017-02-28
19.0 22.0 43.5 160 122-3518 - 2-0076 26 28.0 35.0 1PC 1 4S-26 02177192 11.71 SGD
Shipped after 2017-02-28
19.0 22.0 43.5 185 122-3615 - 2-0076 28 30.0 38.0 1PC 1 4S-28 02177217 13.92 SGD
Shipped after 2017-03-03
19.0 22.0 43.5 210 122-3666 - 2-0076 29 31.0 39.0 1PC 1 4S-29 02177226 13.92 SGD
Shipped after 2017-02-27
10.0 10.0 35.0 60 122-2864 Socket (hexagonal) - 13 22.0 18.8 1PC 1 4S-13 02177077 7.41 SGD
Shipped after 2017-02-27
12.0 14.0 36.0 70 122-3046 Socket (hexagonal) - 16 23.0 23.0 1PC 1 4S-16 02177104 8.36 SGD
Shipped after 2017-02-27
13.0 14.0 37.0 70 122-3101 Socket (hexagonal) - 17 23.0 24.0 1PC 1 4S-17 02177113 8.36 SGD
Shipped after 2017-02-27
21.0 25.0 47.0 210 122-3704 Socket (hexagon) - 30 32.0 40.0 1PC 1 4S-30 02177235 14.30 SGD
Shipped after 2017-02-27
19.0 22.0 43.5 150 369-6898 - 2-0076 25 28.0 34.0 1PC 1 4S-25 39501165 11.47 SGD
Shipped after 2017-02-28
21.0 25.0 47.0 235 369-6961 - 2-0076 31 34.5 42.0 1PC 1 4S-31 39501174 15.66 SGD
Shipped after 2017-02-28
21.0 25.0 47.0 260 369-6995 - 2-0076 33 35.5 44.0 1PC 1 4S-33 39501183 19.71 SGD
Shipped after 2017-02-28
14.0 16.0 38.0 80 122-3216 Socket (hexagonal) - 19 24.0 26.0 1PC 1 4S-19 02177131 8.43 SGD
Shipped after 2017-02-27
17.0 20.0 41.0 145 122-3461 Socket (hexagon) - 24 28.0 33.0 1PC 1 4S-24 02177183 9.22 SGD
Shipped after 2017-02-27
12.0 11.0 35.0 60 122-2929 Socket (hexagonal) - 14 22.0 20.0 1PC 1 4S-14 02177086 7.50 SGD
Shipped after 2017-02-27
21.0 25.0 47.0 260 122-3747 Socket (hexagon) - 32 34.5 43.0 1PC 1 4S-32 02177244 16.23 SGD
Shipped after 2017-02-27
10.0 8.0 35.0 50 122-2686 Socket (hexagonal) - 10 22.0 15.0 1PC 1 4S-10 02177043 7.41 SGD
Shipped after 2017-02-27
15.0 18.0 40.0 110 122-3364 Socket (hexagon) - 22 26.0 30.0 1PC 1 4S-22 02177165 9.10 SGD
Shipped after 2017-02-27
19.0 22.0 43.5 175 122-3569 Socket (hexagonal) - 27 29.0 36.0 1PC 1 4S-27 02177201 11.56 SGD
Shipped after 2017-02-27
10.0 10.0 35.0 55 122-2805 Socket (hexagonal) - 12 22.0 17.5 1PC 1 4S-12 02177061 7.50 SGD
Shipped after 2017-02-27
13.0 15.0 37.0 75 122-3160 Socket (hexagon) - 18 23.0 25.0 1PC 1 4S-18 02177122 8.36 SGD
Shipped after 2017-02-27
24 30 52 320 369-7011 Socket (hexagonal) 2-0076 36 38 48 1PC 1 4S-36 39501192 24.87 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
New Machidefu time LSD exchange
5
From Japan
On 2016-10-04 08:07:01
15-16-18 was purchased. Other.
This review is about item#02177104.
Maintenance
5
From Japan
On 2016-09-29 20:47:41
Was Kaikae into the socket of the Tone to replace in this time all six corners. Strength, such as is used without problems
This review is about item#2177165.
Car maintenance
5
From Japan
On 2016-05-03 14:44:22
I was saved.
This review is about item#02177113.
Light car of the brake, when oxalic exchange use,
5
From Japan
On 2016-03-31 09:58:13
I was able to use without firm to issue.
This review is about item#39501192.
Used to replace parts
5
From Japan
On 2015-06-21 00:24:25
Without even licking when you are turning wrench, it is a good commodity
This review is about item#02177165.
Chain adjustment of Triumph Street Triple R (2014)
5
From Japan
On 2015-02-15 19:16:29
To adjust the tension of the street triple chain, socket of 27mm was purchased because it is necessary. Because basically aligned with the tool of TONE, there was also cheap mono, hesitation without Choice. It is a brand of peace of mind.
This review is about item#02177201.
Development of bicycle
5
From Japan
On 2015-01-12 23:04:56
It was purchased in order to remove the Fiki single bolt that secures the bicycle crank. Bolt because there on the crank shaft hole, the socket there is a need of outside diameter that can be inserted into the shaft hole. Since detailed dimensions in the written description has been described it is safe in the confirmation of the outer diameter can. I was able to take off without a problem of course Fiki Thing bolt! There is also no socket of the description of the size, in order to avoid the failure of such can not be used in thicker than the shaft hole after the purchase, it will be saved with us to describe the detailed dimensions to other socket. Monotarou's thank you.
This review is about item#02177086.
Desorption of such vehicle system parts, exchange repair.
5
From Japan
On 2014-07-13 17:59:36
Very happy. Frequently used tool uses prefer the peace of mind can be domestic first-class brand item. In length does not change with the old days, taken out from the tool box of the socket, such as replacement of the socket of the ratchet handle, etc., to handle smoothly is easy.
This review is about item#02177086.
Car maintenance
5
From Japan
On 2014-05-05 20:31:49
Is was saved because was not handled in a store near you.
This review is about item#02177122.

Related Products