Buy more than* S$200* and get FREE SHIPPING

Dimensions D (mm)
40
Plug-in Angle (mm [inch])
19.0 [3/4]
Dimensions L (mm)
75
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Double-sided Width (S)(mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Double-sided Width (S)(mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 25 460 1PC 1 6AH-24 02180087 40.99 SGD
Shipped after 2018-01-22
119-7509 14 20 330 1PC 1 6AH-14 02180044 30.99 SGD
Shipped after 2018-01-22
119-7533 22 25 420 1PC 1 6AH-22 02180071 37.99 SGD
Shipped after 2018-01-22
- 27 30 510 1PC 1 6AH-27 02180096 43.99 SGD
Shipped after 2018-01-22
119-7517 17 20 365 1PC 1 6AH-17 02180053 30.99 SGD
Shipped after 2018-01-22
119-7525 19 20 390 1PC 1 6AH-19 02180062 37.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Audi A6 hub center bolt desorption
5
From Japan
On 2017-06-23 18:01:49
Although it is quite troublesome though it is quite troublesome but unexpectedly it was 19 mm of Hexagon socket for impact, it was good and it was made by first-class maker TONE and the product was not complaining
This review is about item#2180062.
Windmill maintenance
3
From Japan
On 2017-05-06 19:49:11
This length is also good, but I want you to increase the size longer. ,,
This review is about item#2180062.

Related Products