Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

long handle plastic nipper

Cutting Ability (phimm) soft wire
5.0
Dimensions c(mm)
20.0
Dimensions b (mm)
9.0
Dimensions a (mm)
17.0
Blade Shape
Flat blade, blade for exclusive use on resin
Nominal Dimension (mm)
190
Weight (g)
175
Dimension (mm)
190
TRUSCO Part Number
111-1361
Specification
With soft cover, spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L40 02200466 42.11 SGD
In stock
ADD TO CART

Related Products