Buy more than* S$200* and get FREE SHIPPING

Gas Cylinder Transport Truck

3.63 (19)
Overall Height (mm)
1172, 1172
Wheel (phi mm)
330 solid wheel x61mmx2
Maximum Load Capacity (kg)
200, 200
Overall Width (mm)
790, 790
Weight (kg)
20.4, 20.4
Compatible
7000L oxygen cylinder, 7kg acetylene cylinders
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BU-200 06785536 949.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 2
1 star 4
Review Rating: 3.63
19 Customer Reviews
The reviews are automatic translation.
When transporting the cylinder
5
From Japan
On 2017-09-16 16:11:18
Since the existing one was broken, I bought it. The size is just fine and it is smooth.
This review is about item#6785536.
Gas storage
5
From Japan
On 2017-04-11 11:17:54
It was nice to buy it very easy to use. It is amazing.
This review is about item#6785536.
Carrying cylinders
5
From Japan
On 2016-05-06 14:51:38
It is surprisingly big at this price. One third of the estimate amount presented to the merchants is enough.
This review is about item#06785536.
Dismantling work
5
From Japan
On 2016-01-14 17:50:10
It is cheap.
This review is about item#06785536.
Transportation and storage of oxygen and acetylene cylinders
1
From Japan
On 2013-05-23 17:46:02
If you put a cylinder, it is unsteady to chatter, the wheel is also poor, the pipe of the handle is a bit thinner, the bottom plate is also thin stays, there is a backlash in the wheel mounting, it may be better to make a few millimeters or thicker material as a whole Wheel It might be good for a non-punched tire for a unicycle. I wonder if it can be helped cost-effectively. It looks good, but!
This review is about item#06785536.
Business trip repair of heavy machinery etc.
1
From Japan
On 2013-02-05 00:21:08
One wheel is deforming. When it rotates idly, it runs out, and it produces strange noise. (Foreign matter mixed in the wheel?) * Doubt about durability.
This review is about item#06785536.
Oxygen / acetylene cylinder transport
2
From Japan
On 2012-08-30 20:39:15
The wheels quickly broke. If there are replacement wheels, there is no problem in others ...
This review is about item#06785536.
Gas cutting work, using one set of oxygen and acetylene
5
From Japan
On 2012-06-28 13:31:43
Although the bottom plate is thin and feeling delicate on the whole, it is impossible for heavy use, but because the price is cheap, I can forgive, I think that there is no problem to use it at low frequency in the factory.
This review is about item#06785536.
Used for oxygen gas · acetylene gas cylinder
4
From Japan
On 2012-03-25 00:42:41
If you reinforce a little, the rigidity improves and it will not wobble.
This review is about item#06785536.
Large dumping iron plate cutting at the parking lot.
5
From Japan
On 2012-01-31 06:07:32
I think that there is nothing wrong with the feeling I used. Although my parking lot is not paved, this truck has a big solid wheel and it's rolling Good durability is not known in a few days to use I like this now.
This review is about item#06785536.

Related Products