Buy more than* S$200* and get FREE SHIPPING

Mesh Pallet

3.86 (14)
Maximum Number of Loaded Steps
4
Surface Processing
Zinc plating
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Maximum Load Capacity (kg) Wire Net Pace (mm) Wire Diameter (phi mm) Type Standard Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Capacity (m3) Material Inside Dimension (Length x Width x Height) (mm) Closing System Leg Height(mm) Outer Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Maximum Load Capacity (kg) Wire Net Pace (mm) Wire Diameter (phi mm) Type Standard Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Capacity (m3) Material Inside Dimension (Length x Width x Height) (mm) Closing System Leg Height(mm) Outer Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2000 50x50 6.4 Half-open 1200x1000x900 78.8 0.84 Steel 1150x960x750 Half-open 100 1200x1000x900 1PC 1 W-2 06785563 -
Discontinued
[x]
1000x800x850 1500 50x50 6.4 Half-open 1000x800x850 56.14 0.52 Steel 950x760x700 Half-open 100 1000x800x850 1PC 1 W-1 06785554 429.99 SGD
Shipped after 2018-04-23
- 800 50 (horizontal) x 100 (vertical) 6.0 - - 46 0.51 - 950x760x700 - 95 1030x840x850 1pc 1 W-08 18479168 319.99 SGD
Shipped after 2018-04-23
- 2000 50 (horizontal) x 50 (vertical) 6.4 - - 78.8 0.84 - 1150x960x750 - 100 1230x1040x900 1pc 1 W-2N 17079773 629.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 3.86
14 Customer Reviews
The reviews are automatic translation.
Movement of construction work tool
5
From Japan
On 2018-01-06 06:45:39
With the movement of the construction work tool, we were able to use the crane car without trouble in transporting the working tool.
This review is about item#18479168.
Organization of clamps etc.
4
From Japan
On 2017-12-01 10:54:38
It is greatly saved because it is stacked up again It is ★ 5 if a hanging metal fitting is attached
This review is about item#56672044.
For material storage
1
From Japan
On 2017-11-06 17:49:35
The amount is high and the hook is out of welding. If you look closely at the weld, no metal is melting in. It is the feeling that it is at last barely arrived by plating. All products should be reviewed with recall content! ! If the hook is disengaged while the material is being loaded or transported, There is a high possibility that a major accident will occur! ! Moreover, substitute goods still do not reach. What is going on?
This review is about item#17079773.
Grass flowers, accumulation of weeds
5
From Japan
On 2017-05-01 10:57:00
I bought it for use to accumulate withered flowers and vegetation in the cemetery. I was worried about being moved arbitrarily or being stolen at the worst, but I was relieved with more weight than I thought. Depending on the situation, I think whether you can purchase another one. I will do my own lid.
This review is about item#18479168.
Storage of scaffold (jack base and bracket)
5
From Japan
On 2017-03-31 11:41:53
I am quite frustrated. I do not know durability so I will use it, but I also expect durability ★ 5. I would like you to expand things with hanging hardware as they are.
This review is about item#18479168.
Attached to a four wheel truck with hand-push to transport materials at the civil engineering site
3
From Japan
On 2016-06-29 15:40:40
It is solid, but is it a little bit complicated?
This review is about item#18479152.
Organization of clamps
4
From Japan
On 2016-06-10 07:06:21
Very good as it is solid.
This review is about item#18479168.
Material supply
1
From Japan
On 2016-04-07 13:57:58
Although it is insufficient confirmation here, I purchased it referring to the review of the lower person and it is regrettable that casters are not attached in fact.
This review is about item#06785554.
Old machine, waste material
5
From Japan
On 2016-02-01 15:36:41
Coma is also attached, it is strong and it will not break. Since half a day ago, people with industrial waste are also felt
This review is about item#06785554.
For sandbag storage
5
From Japan
On 2014-09-29 21:12:39
I bought it for keeping the sandbag in preparation for flood damage. Both price and quality are satisfactory.
This review is about item#06785554.

Related Products