Buy more than* S$200* and get FREE SHIPPING

Gear Puller

4.22 (46)
Form of Claw Mark
Two claws
...see all>
Product Options
ADD TO CART
Load Limit (t) Male Screw Hexagonal Opposite Side (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Limit (t) Male Screw Hexagonal Opposite Side (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max) 1.5 14 75 40 60 Chromium vanadium 1PC 1 CRV-2-03 06787977 29.99 SGD
In stock
(Max) 3.5 17 100 50 70 Chromium vanadium 1PC 1 CRV-2-04 06787986 41.99 SGD
In stock
(Max) 5 19 150 70 120 Chromium vanadium 1PC 1 CRV-2-06 06787995 64.99 SGD
In stock
(Maxmum) 8 23 200 95 175 Chrome vanadium 1PC 1 CRV-2-08 06788004 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 9
3 star 8
2 star 1
1 star 2
Review Rating: 4.22
46 Customer Reviews
The reviews are automatic translation.
When changing bearings
5
From Japan
On 2017-06-26 18:10:38
Without this, we will not exchange bearings. It is a very useful tool. Next is the entrance until the motor of the home ventilator breaks down.
This review is about item#6787977.
Removing the pulley from the motor
4
From Japan
On 2017-04-21 17:31:40
First of all, it was easy for the hooks to be diagonally because of the two hooks, and it was reattached many times. Once it became straight it was able to be removed smoothly.
This review is about item#6787977.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:16:18
It was nice to buy it very easy to use. It is amazing.
This review is about item#6787986.
Car maintenance
3
From Japan
On 2017-02-09 14:41:01
It is unknown whether it has 3t, but it is functioning as it is now.
This review is about item#6787986.
Range Hood Noise Tone Motor Shaft Bell Ring Exchange
5
From Japan
On 2017-01-20 11:25:13
I bought it for a work which may be used only once, probably as a bearing detachment of the motor shaft, by measures against noise from the range hood (ventilator). I could easily remove it. It was good that it was cheap.
This review is about item#6787977.
For pump impeller replacement
3
From Japan
On 2016-12-19 13:49:52
The claw did not work well in the groove of the impeller of the pump and it could not be used.
This review is about item#6787977.
For detaching of bearings etc.
3
From Japan
On 2016-11-26 23:17:53
It is convenient for detaching of bearings etc. Although it is a difficulty to be a little heavy, inexpensive ones are sufficient as the usage frequency is low.
This review is about item#6787995.
I thought to use it when fixing the rear wheel, but I have not used it yet because it is not fixed
5
From Japan
On 2016-11-25 05:58:13
I think that it is cheaply surprising. I bought it because it can be used when there is something if there is something.
This review is about item#06787977.
It is used for periodic inspection of equipment.
4
From Japan
On 2016-09-04 12:45:34
Because the frequency of use is low, I think that the evaluation is different, but it was comfortable to use compared with the manufacturer's products.
This review is about item#6787995.
Removal of bearing · crank pulley
5
From Japan
On 2016-03-17 14:21:38
Although it is a monotaro brand, I was satisfied with the quality and the degree of use, being firm than I thought.
This review is about item#06787986.

Related Products