Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Stiffness Ratio (Kx/Kz) Dimensions A (mm) Bolt Diameter d Outside Diameter D1 (phi mm) Accessories Allowable Load (N) Dimension d1(phi mm) Bearing Load (N) Dimensions s (mm) Dimensions d1 (mm) Dimensions p (mm) Dimension D2 (mm) Dimension l (mm) Dimention D2 (phi mm) Height H (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Dimension S (mm) Z Direction Bearing Load (N[kgf]) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stiffness Ratio (Kx/Kz) Dimensions A (mm) Bolt Diameter d Outside Diameter D1 (phi mm) Accessories Allowable Load (N) Dimension d1(phi mm) Bearing Load (N) Dimensions s (mm) Dimensions d1 (mm) Dimensions p (mm) Dimension D2 (mm) Dimension l (mm) Dimention D2 (phi mm) Height H (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Dimension S (mm) Z Direction Bearing Load (N[kgf]) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 56 M6 25 Each one hex nut, spring washer (Z direction)310 (x direction)59 - (Z direction)160 16 7 42 20 18 - 27 93 - - 2.3   1PC 1 KB-25-27H 38742462 5.99 SGD
In stock
0.2 78 M8 45 Each one hex nut, spring washer - 9 - 25 - 63 - 29 38 34 290[300] 3.2 to 830[85] 78   1PC 1 KB-45 34906331 8.99 SGD
In stock
0.14 166 M16 100 Each one hex nut, spring washer - 13.5 - 55 - 134 - 55 90 50 1610[1640] 4.5 to 6200[630] 166   1PC 1 KB-100 02041584 35.99 SGD
In stock
0.16 78 M8 45 Each one hex nut, spring washer - - - 25 9 63 38 29 - 45 170 - - 3.2   1PC 1 KB-45-45H 38742541 11.99 SGD
In stock
0.19 93 M10 50 Each one hex nut, spring washer - - - 25 11.5 73 42 30 - 40 270 - - 3.2   1PC 1 KB-50-40H 38742566 11.99 SGD
In stock
0.16 98 M10 55 Each one hex nut, spring washer - - - 30 11.5 78 47 35 - 54 250 - - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-55-54H 38742584 22.99 SGD
Shipped after 2018-01-22
0.17 116 M12 65 Each one hex nut, spring washer - - - 35 11.5 92 56 35 - 50 410 - - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-65-50H 38742636 26.99 SGD
Shipped after 2018-01-24
0.17 126 M12 75 Each one hex nut, spring washer - - - 45 11.5 102 65 45 - 63 380 - - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-75-63H 38742654 32.99 SGD
Shipped after 2018-01-24
0.17 136 M12 80 Each one hex nut, spring washer - - - 45 13.5 108 70 45 - 55 660 - - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-80-55H 38742672 30.99 SGD
Shipped after 2018-01-24
0.2 69 M8 35 Each one hex nut, spring washer - - - 20 9 53 30 24 - 35 150 - - 2.3   1PC 1 KB-35-35H 38742505 6.99 SGD
In stock
0.18 104 M12 60 Each one hex nut, spring washer - - - 35 11.5 84 52 35 - 34 650 - - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-60-34H 38742602 19.99 SGD
Shipped after 2018-01-24
0.2 104 M12 60 Each one hex nut, spring washer - - - 35 11.5 84 52 35 - 58 270 - - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-60-58H 38742611 22.99 SGD
Shipped after 2018-01-24
0.16 116 M12 65 Each one hex nut, spring washer - - - 35 11.5 92 56 35 - 34 780 - - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-65 38742627 26.99 SGD
Shipped after 2018-01-24
0.19 76 M8 40 Each one hex nut, spring washer - - - 25 9 60 34 30 - 33 220 - - 2.3   1PC 1 KB-40-33H 38742523 11.99 SGD
Shipped after 2018-01-22
0.17 141 M12 90 Each one hex nut, spring washer - - - 45 13.5 117 80 45 - 76 520 - - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-90-76H 38742697 53.99 SGD
Shipped after 2018-01-24
0.18 166 M16 100 Each one hex nut, spring washer - - - 55 13.5 134 90 55 - 70 750 - - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-100-70H 38742715 60.99 SGD
Shipped after 2018-01-22
0.13 210 M16 120 Each one hex nut, spring washer - - - 51 18 160 110 51 - 60 2160 - - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-120 38742724 75.99 SGD
Shipped after 2018-01-22
0.11 250 M16 150 Each one hex nut, spring washer - - - 55 22 190 140 55 - 62 3970 - - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-150 38742733 109.99 SGD
Shipped after 2018-01-24
0.16 126 M12 75 Each one hex nut, spring washer - - - 45 11.5 102 65 45 - 42 860 - - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-75 38742645 27.99 SGD
Shipped after 2018-01-22
0.16 141 M12 90 Each one hex nut, spring washer - - - 45 13.5 117 80 45 - 50 900 - - 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KB-90 38742681 34.99 SGD
Shipped after 2018-01-24
0.19 49 M6 20 Each one hex nut, spring washer - - - 13 7 36 15 15 - - 78 - - 2   1PC 1 KB-20-20H 38742444 4.99 SGD
In stock
0.19 62 M8 30 Each one hex nut, spring washer (Z-direction) 610 (X direction) 120 - (Z-direction) 300 20 7 48 25 24 - 26 140 - - 2.3   1PC 1 KB-30-26H 38742487 6.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KB-55 22231098 15.99 SGD
Shipped after 2018-01-22
0.15 49 M6 20 Hexagon nut, spring washer 1 each - 7 - 13 - 36 - 15 15 15 130[130] 13 - 160[16] 2   1PC 1 KB-20 02041593 3.99 SGD
In stock
0.16 56 M6 25 Hexagon nut, spring washer 1 each - 7 - 16 - 42 - 18 20 18 200[200] 16 - 250[25] 2.3   1PC 1 KB-25 02041602 4.99 SGD
In stock
0.16 62 M8 30 Hexagon nut, spring washer. 1 each - 7 - 20 - 48 - 24 25 18 310[320] 20 - 450[46] 2.3   1PC 1 KB-30 02041611 5.99 SGD
In stock
0.17 69 M8 35 Hexagon nut, spring washer. 1 each - 9 - 20 - 53 - 24 30 26 240[240] 20 - 490[50] 2.3   1PC 1 KB-35 02041627 5.99 SGD
In stock
0.17 76 M8 40 Hexagon nut, spring washer 1 each - 9 - 25 - 60 - 30 34 25 340[350] 25 - 930[95] 2.3   1PC 1 KB-40 02041636 6.99 SGD
In stock
0.17 93 M10 50 Hexagon nut, spring washer. 1 each - 11.5 - 25 - 73 - 30 42 27 610[620] 25 - 1230[125] 3.2   1PC 1 KB-50 02041645 9.99 SGD
In stock
0.16 104 M12 60 Hexagon nut, spring washer. 1 each - 11.5 - 35 - 84 - 35 52 30 780[800] 35 - 1860[190] 3.2   1PC 1 KB-60 02041654 11.99 SGD
In stock
0.15 136 M12 80 Hexagon nut, spring washer. 1 each - 13.5 - 45 - 108 - 45 70 40 1350[1380] 45 - 4170[425] 4.5   1PC 1 KB-80 02041663 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Automobile manufacture
5
From Japan
On 2017-12-13 09:34:10
Although I have purchased it many times, I can use it without problems.
This review is about item#2041645.
Small household air conditioner As outdoor unit vibrates, it is used as a measure.
5
From Japan
On 2017-03-01 16:20:27
It completely subsided. Three years have passed, but there is no conspicuous deterioration so far.
This review is about item#2041645.
Power tool base
3
From Japan
On 2016-02-11 05:51:14
We thought that it was Z-50 kgf on a machine weighing 60 kg, thought that it was suitable for up to 200 kg, but due to bad balance, concentrating on 2 pieces, the shake fell but there is a possibility that rubber may be torn. Next time will be replaced with Z - 100 Kgf.
This review is about item#02041602.
Prevention of vibration transmission of electrical equipment
5
From Japan
On 2015-12-20 00:24:34
The price was reasonable and it was made by famous domestic manufacturers, so I made this. The number of days to arrival was short, and the items we received were as expected.
This review is about item#02041645.
Installation of old car booster (muffler)
5
From Japan
On 2015-11-15 19:17:28
Manufacture of old car parts is used as a substitute for many. It is cheap and convenient without need for additional work
This review is about item#02041636.
Repair item
3
From Japan
On 2014-12-10 09:08:59
Rubber is a little hard to mount the generator.
This review is about item#02041636.
Used to attach the generator to the canning car
5
From Japan
On 2014-02-17 08:32:42
Vibration was little and the inside of the car became quiet
This review is about item#02041602.

Related Products