Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Pot Sight Glass Type O

4.00 (6)
Caution
When wiping off the paint, please do not use thinner or wash oil. Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Dimension K(mm)
7
Dimensions J (mm)
4
Dimensions L (mm)
29
...see all>
Product Options
ADD TO CART
Dimensions I (mm) Dimensions N (mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Mounting Screw E Width B (mm) Thickness C (mm) Overall Length A (mm) Dimension N' (mm) Dimension H (mm) Heat-Resistant Temperature (deg C) Type Dimension G(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Dimensions N (mm) Dimensions M (mm) Dimensions D (mm) Dimension F (mm) Mounting Screw E Width B (mm) Thickness C (mm) Overall Length A (mm) Dimension N' (mm) Dimension H (mm) Heat-Resistant Temperature (deg C) Type Dimension G(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 21 14 80 16 M10xP1.50 30 11 I (excluding threaded portion) 116 15 19 About100 - 20 - 1PC 1 O-B 46156932 28.99 SGD
In stock
32 20 10 60 14 M8xP1.25 24 11 I (excluding threaded portion) 92 12 18 About100 - 15 - 1PC 1 O-A 46156923 24.99 SGD
In stock
80 21 14 120 16 M10xP1.50 30 11 I (excluding threaded portion) 156 15 19 About100 - 20 - 1PC 1 O-C 46156941 38.99 SGD
In stock
40 21 10 70 14 M8xP1.25 30 11 (excluding screw) 106 15 19 About 100 Standard 16 112-6458 1PC 1 O-1 02039877 27.99 SGD
In stock
60 21 14 100 16 M10xP1.50 30 11 (Without thread part) 136 15 19 About 100 Standard 20 112-6466 1PC 1 O-2 02039913 34.99 SGD
In stock
100 21 14 150 16 M10xP1.50 30 11 (Without thread part) 186 15 19 About 100 Standard 20 112-6474 1PC 1 O-3 02039956 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Oil gauge of construction heavy equipment
5
From Japan
On 2017-09-06 14:30:46
I have already given up that there is not this form, but it was nice to have the same. It was a great help with the necessary parts.
This review is about item#2039913.
Hydraulic oil tank of construction machine
5
From Japan
On 2016-08-25 19:01:09
Although it is different from the genuine product in shape, but the mounting dimensions were the same, it could be exchanged. It is cheap and the amount of working oil is very easy to see.
This review is about item#2039877.
It is replaced because the oil leak from the oil gauge of the press machine gearbox.
3
From Japan
On 2016-05-23 15:34:58
Oil pot windows are screwed, so if you are aging or overtightening, cracks will occur and oil will leak, so it is hard to beat if you can improve the fastening part.
This review is about item#02039913.
Replacement of gauge of hydraulic unit oil tank
5
From Japan
On 2015-12-15 21:44:06
Whether the gauge of the hydraulic tank in use is deterioration of the packing or not it gradually leaked and we exchanged it. It is OK after replacement
This review is about item#02039877.
Milling machine maintenance
5
From Japan
On 2015-08-23 20:36:36
It was used for maintenance of the machine about 40 years ago. I am thankful just to get it.
This review is about item#02039877.
Oil tank
1
From Japan
On 2015-04-04 14:50:34
I exchanged with other manufacturer's items, but cracks entered in the first week. I think that I have not tightened too much ...
This review is about item#02039877.

Related Products