Buy more than* S$200* and get FREE SHIPPING

Inducer Blower, Turbo Fan, Compact Series

4.67 (3)
Adjustable Direction of Discharge Outlet
3,2,1
Intake Air Temperature (Degree c)
60(max)
Material (impeller)
SPCC
Material (casing)
ADC12
Structure (impeller)
Turbo fan
Direction of Rotation
Right
Connection Method
Terminal block
Revolution (min-1[r.p.m])
50Hz: 2800/60Hz: 3400
Cycle(Hz)
50/60
Specification
Discharge wire mesh, suction damper attached
...see all>
Product Options
ADD TO CART
Phase Number TRUSCO Part Number Maximum Air Volume (m<SUP>3</SUP>/min) Power Supply Voltage (V) Maximum Static Pressure (kPa) Current (A) Inner Diameter (phi mm) Output (W) Weight (kg) Operating Ambient Temperature (deg C) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phase Number TRUSCO Part Number Maximum Air Volume (m<SUP>3</SUP>/min) Power Supply Voltage (V) Maximum Static Pressure (kPa) Current (A) Inner Diameter (phi mm) Output (W) Weight (kg) Operating Ambient Temperature (deg C) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three-phase 138-4261 50Hz: 6.5/60Hz: 7.5 50Hz: 200 60Hz: 200/220 50Hz: 0.8/60Hz: 1.15 200V/50Hz:1.2200V/60Hz:1.1220V/60Hz:1.1 Casing discharge: 75 200 8.3 -10 to 40 Totally enclosed fan 1PC 1 EC-75T 02146085 619.90 SGD
Shipped after 2017-11-27
Single phase 138-4252 50Hz: 6.5/60Hz: 7.5 100 50Hz: 0.8/60Hz: 1.15 100V/50Hz3.5 100V/60Hz: 3.5 Casing discharge: 75 200 8.3 -5 to 40 Fully enclosed fan 1PC 1 EC-75S 02146076 629.90 SGD
Shipped after 2017-11-27
Three-phase 138-4244 50Hz: 4.5/60Hz: 5.5 50Hz: 200 60Hz: 200/220 50Hz: 0.60/60Hz: 0.85 200V/50Hz:0.8200V/60Hz:0.8220V/60Hz:0.8 Casing discharge: 63 100 6.5 -10 to 40 Fully-enclosed 1PC 1 EC-63T 02146067 439.90 SGD
Shipped after 2017-11-27
Single phase 138-4236 50Hz: 4.5/60Hz: 5.5 100 50Hz: 0.60/60Hz: 0.85 100V/50Hz: 1.4 100V/60Hz: 1.7 Casing discharge: 63 100 6.5 -5 to 40 Fully-enclosed 1PC 1 EC-63S 02146051 439.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to exhaust waste dust
4
From Japan
On 2015-11-06 17:37:46
Sound is quiet and good
This review is about item#02146076.
Vacuum motor exchange
5
From Japan
On 2015-10-28 12:33:06
more than I thought. There is wind volume and it is satisfactory.
This review is about item#02146067.
Skim the moisture after washing with the pressure of the blower
5
From Japan
On 2013-05-10 23:30:03
The blower pressure of this time is also considerable and moisture can also be well dispersed, so the drying time afterwards has become shortened. I think that it would be nice if the duct hose is light.
This review is about item#02146024.