Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Quick Vise

3.50 (8)
Mouth Width (mm)
About 68
Maximum Opening (mm)
65 (at Bolt mounting: 60)
Depth (mm)
About 305
Weight (g)
470
Height (mm)
About 57
Width (mm)
About 115
Description 2
I can install drilling machine on hand, to the bench. efficiency of up drilling. V Mizoguchi with gold that can be fixed also round thing. can be opened and closed with one push . can be installed drilling of hand, workbench, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06753844 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Soldering work of connectors (for component fixation), for fixing parts of drilling machine, etc.
5
From Japan
On 2018-03-05 17:02:45
It is lightweight and easy to use. I think that workability is good because unlocking can be done with one touch button. When suppressing the dice with the grip, I am concerned that the parallelism of the dice is easy to shift.
This review is about item#6753844.
Fixing of drilling work
1
From Japan
On 2018-01-19 12:03:22
It's good to be light and cheap, but it's for hobby. I can not use it even for work of semi-pro degree degree. Although the other person is also writing, since the plane of the back side has not come out, it is backed up and there is no level at the time of drilling work. Since the grasping part also has not come out in parallel, unless it is tightened tightly strongly, the pinched object floats. When tightened tightly, the joint part with the screw on the movable side was broken, and the screw shaft was pulled out at the time of pulling back, but it was regrettable but it was discarded.
This review is about item#6753844.
Machining
3
From Japan
On 2017-03-24 18:34:44
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6753844.
Small articles fixed with small drilling machine
4
From Japan
On 2014-02-26 19:49:16
The quick release mechanism used for our drilling board is convenient, though I thought that the handle does not turn in the direction of the initial tightening, but it was simply simple, price is reasonable, usability is pretty good
This review is about item#06753844.
Using a blade as a breadcrumb width adjuster
4
From Japan
On 2014-02-08 07:26:03
I am interested in bamboo work but I am having a lot of trouble making bamboo chicks. Among them, there are tools that make the width of the hog uniform, but it was difficult to adjust for every change of the width, so it took a lot of time and trouble, so I thought about how easy it is to adjust the width Width adjustment period with aluminum Quick Vise In cooperation with the blacksmith. Changing the width is pleasing to those who are doing bamboo work in a few seconds using gauges.
This review is about item#06753844.
Cable making of audio equipment, used as plug clamp.
5
From Japan
On 2012-06-04 17:50:04
It is very convenient to fix the plug when soldering work such as Canon plug, Phone plug, Spicon control plug etc. are used. Even the same product is recommended by Oyaidee Electric but I sell it, but this one was a bit cheap.
This review is about item#06753844.
Hobby, working with a milling machine
5
From Japan
On 2009-12-06 11:15:44
I usually use it with a milling machine. If you push the button, it is convenient to hold it quickly (It is bothersome to turn and tighten it, so it will contribute considerably to work efficiency) It will be out even at auction, but if you buy something along with it, I think that it is profitable. At this price there is no other vice and I think that it is enough unless it is a professional person who requires considerable accuracy. Manufacturer of EARTH MAN may not be used to listening, but I own jigsaw of this company and have an orbital function with cheap price and love it.
This review is about item#06753844.
Used on a desk with finished small articles of processed goods, light weight is desired
1
From Japan
On 2009-03-11 14:08:17
This is not a vice! Flatness of the presser plate (moving side) has not come out (as it is with the mold as it is without finishing) Lightly fastened No fixing at all. The most important part is useless and I will tell you [defective item]. Also, if you put the back side too bad, it's "rattled", what you use for this product is disappointing.
This review is about item#06753844.

Related Products