Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Connection Screw Type Port Diameter d Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Double-sided Width (H2)(mm) Fluid Temperature (Degree C) Screw Dimensions Double-sided Width (H1)(mm) Compatible Tube Inner Diameter (phi mm) TRUSCO Part Number Vacuum Pressure (kPa) Fluid Hose Outer Diameter (mm) Working Pressure (MPa) Hose Inside-Diameter (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions C (mm) Weight (g) Working Pressure Dimensions B (mm) Material (Body) Dimensions A (mm) Material Maximum Working Pressure (Water) (MPa) Maximum Allowable Working Pressure (Compressed Air) (MPa) Type Connection Screw Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Connection Screw Type Port Diameter d Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Double-sided Width (H2)(mm) Fluid Temperature (Degree C) Screw Dimensions Double-sided Width (H1)(mm) Compatible Tube Inner Diameter (phi mm) TRUSCO Part Number Vacuum Pressure (kPa) Fluid Hose Outer Diameter (mm) Working Pressure (MPa) Hose Inside-Diameter (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions C (mm) Weight (g) Working Pressure Dimensions B (mm) Material (Body) Dimensions A (mm) Material Maximum Working Pressure (Water) (MPa) Maximum Allowable Working Pressure (Compressed Air) (MPa) Type Connection Screw Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1319 - - phi11xphi16 - - RC1/2 - - 148-4486 - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H11-4F 02119616 12.99 SGD
In stock
- 1-1319 - - phi11xphi16 - - RC3/8 - - 148-4478 - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H11-3F 02119591 12.99 SGD
In stock
- 1-1319 - - phi6.5xphi10 - - G1/4 - - 148-4427 - - - - - - - - - - - - - - - - -   1PC 1 H6.5-G2F 02119661 4.99 SGD
In stock
- 1-1319 - Rc1/4 - - -5 to 60 - - 4 314-3368 - - - - - 6 - 24.7 1MPa - Brass - - - - - -   1PC 1 H4-2F 37089184 -
Discontinued
[x]
- 1-1319 - Rc1/8 - - -5 to 60 - - 4 314-3350 - - - - - 6 - 21.1 1MPa - Brass - - - - - -   1PC 1 H4-1F 37089166 6.99 SGD
In stock
1 1435 1-1319 - Rc1/4 Phi8xPhi12 - -5-60 RC1/4 - 8.0 148-4443 - Air / water - 1 - 12 - 63.6 - - Brass - Brass - - Socket -   1PC 1 H8-2F 02119695 5.99 SGD
Shipped after 2018-04-25
- - Rc - - 19 - - 21 - 148-4460 -100 - 12 - 8 - 20 65.9 - 17 - 37 - 0.3 1 - 3/8B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H8-3F 02119713 5.99 SGD
Shipped after 2018-04-24
- 1-1319 - G1/4 - - -5 to 60 - - 5 293-7352 - AirWater - - - 8 - 26.6 1MPa - Brass - - - - - -   1PC 1 H5-G2F 37089202 4.99 SGD
In stock
- 1-1319 - - phi6.5 x phi10 - - RC3/8 - - 148-4435 - - - - - - - - - - - - - - - Socket - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H6.5-3F 02119643 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of water supply hose
5
From Japan
On 2018-01-04 17:58:37
I bought something suitable for the size of the hose so it will not come off by water pressure and there will be no water leak.
This review is about item#2119713.

Related Products