Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cup Brush Stainless Steel Made

2.48 (21)
Wire Diameter (phi mm)
0.3
Outer Diameter (phi mm)
75
Weight (kg)
0.183
Material
SUS304
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Pitch Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Pitch Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 1.5 10 12500 1box(6pc) 1 - 18819998 68.99 SGD
In stock
- - M10 X P1.5 12000 1PC 1 - 06790585 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 3
1 star 9
Review Rating: 2.48
21 Customer Reviews
The reviews are automatic translation.
Removing screw peraklin paint
1
From Japan
On 2018-03-19 11:59:52
It is so dangerous that the needle part of stainless steel will escape steadily and it can not be used with considerable danger 0.25 m 2, so I bought it elsewhere.
This review is about item#18819998.
You should not sell it unless you improve it
1
From Japan
On 2018-03-03 18:09:56
Why is not it improving all the time though a review on wire breaking and missing has been ongoing since years ago? I tried purchasing it expecting improvement, but all the wires broke in 30 minutes with rust removal work. Since the number of revolutions is also within the stipulated range, we will appeal if you are injured with a wire that flew while using the remaining number.
This review is about item#18819998.
Keren such as painting and rust
1
From Japan
On 2017-12-24 12:11:57
The stain steel wire can be broken enough to surprise you. Durability was cut for 5 minutes at around 30 minutes in terms of use time. It is dangerous in many ways. I do not know whether it is missing or broken, but the steel wire sticks into the work clothes. The brass-plated steel wire which I had purchased with SHOP until now can be cut, but even if it is quite unusual to use This is too severe as it lasts longer than two months. I will not purchase it again. There is one piece but it is scrap iron (laugh)
This review is about item#6790585.
H Use steel pillar for painting brush
5
From Japan
On 2017-09-20 14:54:13
Easy to use with few wire dropouts. Previously, when using other companies' things, the wire came out and stuck in trousers etc.
This review is about item#6790585.
Rust removal
3
From Japan
On 2017-03-24 18:06:11
I could not get rusted as much as I thought. Is it not easy to use?
This review is about item#6790585.
Rust and paint peeling off
4
From Japan
On 2017-03-04 17:45:12
Wires often fly, do not forget to wear goggles to use
This review is about item#6790585.
I am using rust remover such as iron
2
From Japan
On 2016-04-21 16:55:49
As a unit price, I think that it is reasonable and good, but I think that it is good if it is a cup brush which is a little more durable.
This review is about item#06790585.
Bake removal after stainless steel welding
5
From Japan
On 2014-11-10 22:24:33
I used an iron cup brush so far, stainless steel was expensive and was not able to use it for scorching. Because this product is relatively inexpensive, I tried it and decided to continue using it because it is very good.
This review is about item#06790585.
Deburring of welding
4
From Japan
On 2014-07-07 21:29:31
Wire scattering is the same as other manufacturers but it is satisfying because the price is cheap.
This review is about item#06790585.
Tire iron foil polish
1
From Japan
On 2013-06-29 09:59:59
Wire is scattered around and it is very dangerous during work. The wire got out soon and the brush faded in no time, it does not become totally usable, it is a bad product that can lose credibility by selling it.
This review is about item#06790585.

Related Products