Buy more than* S$200* and get FREE SHIPPING

Green cup

3.00 (1)
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (mm) Dimension (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Diameter (phi mm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (mm) Dimension (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Diameter (phi mm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
123-2461 - - 180 7600 22 180 36 Grinding Wheels 1Box(25Sheet) 1 - 02301336 199.99 SGD
In stock
- 100 100x6x15 100 13600 15 100 24 Grinding stone 1sheet 1 GCP1006-24 69301374 4.99 SGD
In stock
- 100 100x6x15 100 13600 15 100 36 Grinding stone 1sheet 1 GCP1006-36 69301383 4.99 SGD
In stock
- 180 180x6x22 180 7600 22 180 36 Grinding stone 1sheet 1 GCP1806-36 69301392 8.99 SGD
In stock
123-2436 - - 100 13600 15 100 24 Whetstone for grinding 1Box(25Sheet) 1 - 02301311 90.99 SGD
In stock
123-2444 - - 100 13600 15 100 36 The whetstone for grinding 1Box(25Sheet) 1 - 02301327 90.99 SGD
In stock
123-2461 - - 180 7600 22 180 24 Whetstone for grinding 1Box(25Sheet) 1 - 02301345 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removing black leather before TIG welding
3
From Japan
On 2017-09-06 16:00:56
I also got a solid black skin well. Goods are good, but 25 sheets are too much.
This review is about item#2301311.

Related Products