Buy more than* S$200* and get FREE SHIPPING

Easy To Handle Scraper

5.00 (1)
AS ONE Part Number
1-6221-02
Compatible Blades and Cutters
Hand easy scraper replacement blade(XB179), hand easy scraper elasticity cutting edge (XB179D), replacement blade large (LB, LBB)
Blade Width (mm)
100
Type
300-mm standard type
Overall Length (mm)
300
TRUSCO Part Number
360-7445
Accessories
W/ XB179x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 180B 06762235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peel off the pressure-sensitive adhesive sheet, such as a glass surface
5
From Japan
On 2011-06-17 16:21:45
Experience is not much different from those of other companies, but because the driver can replace the blade even if there is no, you can quickly replace the blade. Also, that the screw is useless gone licking, hard to love is in there tend to trouble the scraper, ease of use is very good.
This review is about item#06762235.

Related Products