Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Easy To Handle Scraper

5.00 (1)
Compatible Blades and Cutters
Hand easy scraper replacement blade(XB179), hand easy scraper elasticity cutting edge (XB179D), replacement blade large (LB, LBB)
Blade Width (mm)
100
Type
Suitable for work with high ground and both hands 600 mm type.Resistant to rusting stainless handle
Overall Length (mm)
600
TRUSCO Part Number
360-7453
Accessories
W/ XB179x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 183B 06762244 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint peeling off
5
From Japan
On 2009-11-28 14:37:22
It is efficient because it can be punched with both hands. The replacement blade fixing screw is also in a position not to get in the way and is convenient to use.
This review is about item#06762244.

Related Products