Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Easy To Handle Scraper Substitution Blade

AS ONE Part Number
1-6221-03
Blade Thickness (mm)
0.5
Compatible Blades and Cutters
179B, 180B, 183B
Blade Width (mm)
100
Blade Length (mm)
18
Overall Length (mm)
100
Width (mm)
18
Material
SK-120
TRUSCO Part Number
247-6185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 XB179 06762253 -
Discontinued
[x]
ADD TO CART

Related Products